Skip Content

DV
DAYTON

Quick Detachable Bushed Bore Standard V-Belt Pulley, For V-Belt Section: 4L, 5L, A, AX, B, BX

  • Item # 4JB86
  • My Part #
  • Mfr. Model # 4JB86
  • Catalog Page # N/A
  • UNSPSC # 31171804
V-Belt Pulley,Detachable,2Groove,4.15"OD close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Pulley Type Standard V-Belt Pulley
  • For V-Belt Section 4L,5L,A,AX,B,BX
  • Number of Grooves 2
  • Pulley Outside Dia. 4.15"
  • Pulley Bore Type Quick Detachable Bushed Bore
  • Pulley Material Cast Iron
  • Bushing Required SH
  • 4L 3.4"
  • A 3.4"
  • or AX Belt Pitch Dia. 3.4"
  • 5L 3.8"
  • B 3.8"
  • or BX Belt Pitch Dia. 3.8"
  • Construction Solid
  • Industry Number 2B38SH
  • Set Screw Included No
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products