Skip Content

 
TM
DAYTON

DAYTON 5VX V-Belts

DAYTON 5VX V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • V-Belt Type Cogged V-Belt 
  • V-Belt Section 5VX 
  • Number of Ribs
  • Top Width 5/8" 
  • Thickness 17/32" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
  • Construction Raw Edge, Cogged 
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
53 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
2L444
5VX1000
100"

$113.60 / each

Enter location to check availability
Catalog Page #  126 

Price $113.60 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1000
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 100"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L445
5VX1030
103"

$116.80 / each

Enter location to check availability
Catalog Page #  126 

Price $116.80 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1030
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 103"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L446
5VX1060
106"

$120.25 / each

Enter location to check availability
Catalog Page #  126 

Price $120.25 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1060
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 106"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L447
5VX1080
108"

$122.55 / each

Enter location to check availability
Catalog Page #  126 

Price $122.55 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1080
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 108"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L448
5VX1120
112"

$127.30 / each

Enter location to check availability
Catalog Page #  126 

Price $127.30 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1120
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 112"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L449
5VX1150
115"

$130.75 / each

Enter location to check availability
Catalog Page #  126 

Price $130.75 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1150
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 115"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L450
5VX1180
118"

$133.95 / each

Enter location to check availability
Catalog Page #  126 

Price $133.95 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1180
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 118"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L451
5VX1230
123"

$139.60 / each

Enter location to check availability
Catalog Page #  126 

Price $139.60 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1230
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 123"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L452
5VX1250
125"

$142.45 / each

Enter location to check availability
Catalog Page #  126 

Price $142.45 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1250
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 125"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L453
5VX1320
132"

$150.25 / each

Enter location to check availability
Catalog Page #  126 

Price $150.25 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1320
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 132"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L454
5VX1400
140"

$158.25 / each

Enter location to check availability
Catalog Page #  126 

Price $158.25 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1400
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 140"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L455
5VX1500
150"

$170.75 / each

Enter location to check availability
Catalog Page #  126 

Price $170.75 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1500
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 150"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L456
5VX1600
160"

$182.25 / each

Enter location to check availability
Catalog Page #  126 

Price $182.25 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1600
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 160"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L457
5VX1700
170"

$193.75 / each

Enter location to check availability
Catalog Page #  126 

Price $193.75 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1700
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 170"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L458
5VX1800
180"

$206.00 / each

Enter location to check availability
Catalog Page #  126 

Price $206.00 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1800
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 180"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L459
5VX1900
190"

$217.75 / each

Enter location to check availability
Catalog Page #  126 

Price $217.75 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX1900
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 190"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L460
5VX2000
200"

$230.50 / each

Enter location to check availability
Catalog Page #  126 

Price $230.50 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX2000
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 200"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L408
5VX450
45"

$52.75 / each

Enter location to check availability
Catalog Page #  126 

Price $52.75 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX450
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 45"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L409
5VX470
47"

$56.35 / each

Enter location to check availability
Catalog Page #  126 

Price $56.35 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX470
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 47"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L410
5VX490
49"

$59.45 / each

Enter location to check availability
Catalog Page #  126 

Price $59.45 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX490
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 49"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L411
5VX500
50"

$60.15 / each

Enter location to check availability
Catalog Page #  126 

Price $60.15 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX500
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 50"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L412
5VX510
51"

$60.75 / each

Enter location to check availability
Catalog Page #  126 

Price $60.75 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX510
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 51"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L413
5VX530
53"

$61.15 / each

Enter location to check availability
Catalog Page #  126 

Price $61.15 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX530
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 53"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L414
5VX540
54"

$64.15 / each

Enter location to check availability
Catalog Page #  126 

Price $64.15 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX540
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 54"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L415
5VX550
55"

$63.30 / each

Enter location to check availability
Catalog Page #  126 

Price $63.30 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX550
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 55"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L416
5VX560
56"

$65.35 / each

Enter location to check availability
Catalog Page #  126 

Price $65.35 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX560
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 56"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L417
5VX570
57"

$63.90 / each

Enter location to check availability
Catalog Page #  126 

Price $63.90 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX570
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 57"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L418
5VX580
58"

$68.20 / each

Enter location to check availability
Catalog Page #  126 

Price $68.20 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX580
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 58"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L419
5VX590
59"

$68.95 / each

Enter location to check availability
Catalog Page #  126 

Price $68.95 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX590
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 59"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L420
5VX600
60"

$68.95 / each

Enter location to check availability
Catalog Page #  126 

Price $68.95 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX600
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 60"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L421
5VX610
61"

$72.45 / each

Enter location to check availability
Catalog Page #  126 

Price $72.45 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX610
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 61"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L422
5VX630
63"

$72.40 / each

Enter location to check availability
Catalog Page #  126 

Price $72.40 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX630
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 63"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L423
5VX650
65"

$74.65 / each

Enter location to check availability
Catalog Page #  126 

Price $74.65 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX650
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 65"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L424
5VX660
66"

$78.55 / each

Enter location to check availability
Catalog Page #  126 

Price $78.55 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX660
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 66"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L425
5VX670
67"

$77.00 / each

Enter location to check availability
Catalog Page #  126 

Price $77.00 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX670
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 67"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L426
5VX680
68"

$79.05 / each

Enter location to check availability
Catalog Page #  126 

Price $79.05 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX680
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 68"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L427
5VX690
69"

$82.10 / each

Enter location to check availability
Catalog Page #  126 

Price $82.10 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX690
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 69"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L428
5VX710
71"

$81.00 / each

Enter location to check availability
Catalog Page #  126 

Price $81.00 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX710
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 71"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L429
5VX730
73"

$83.60 / each

Enter location to check availability
Catalog Page #  126 

Price $83.60 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX730
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 73"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L430
5VX740
74"

$86.60 / each

Enter location to check availability
Catalog Page #  126 

Price $86.60 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX740
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 74"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L431
5VX750
75"

$85.80 / each

Enter location to check availability
Catalog Page #  126 

Price $85.80 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX750
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 75"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L432
5VX780
78"

$89.10 / each

Enter location to check availability
Catalog Page #  126 

Price $89.10 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX780
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 78"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L433
5VX800
80"

$91.40 / each

Enter location to check availability
Catalog Page #  126 

Price $91.40 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX800
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 80"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L434
5VX810
81"

$94.65 / each

Enter location to check availability
Catalog Page #  126 

Price $94.65 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX810
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 81"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L435
5VX830
83"

$94.60 / each

Enter location to check availability
Catalog Page #  126 

Price $94.60 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX830
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 83"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L436
5VX840
84"

$97.95 / each

Enter location to check availability
Catalog Page #  126 

Price $97.95 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX840
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 84"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L437
5VX850
85"

$97.40 / each

Enter location to check availability
Catalog Page #  126 

Price $97.40 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX850
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 85"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L438
5VX860
86"

$98.70 / each

Enter location to check availability
Catalog Page #  126 

Price $98.70 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX860
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 86"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L439
5VX880
88"

$100.85 / each

Enter location to check availability
Catalog Page #  126 

Price $100.85 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX880
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 88"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L440
5VX900
90"

$101.20 / each

Enter location to check availability
Catalog Page #  126 

Price $101.20 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX900
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 90"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L441
5VX930
93"

$106.45 / each

Enter location to check availability
Catalog Page #  126 

Price $106.45 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX930
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 93"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L442
5VX950
95"

$107.55 / each

Enter location to check availability
Catalog Page #  126 

Price $107.55 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX950
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 95"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
2L443
5VX960
96"

$108.80 / each

Enter location to check availability
Catalog Page #  126 

Price $108.80 / each

Technical Specs

  • V-Belt Type Cogged V-Belt
  • Industry Number 5VX960
  • V-Belt Section 5VX
  • Number of Ribs 1
  • Outside Length 96"
  • Top Width 5/8"
  • Thickness 17/32"
  • Material Fabric Cover, Rubber Body, Polyester Cords
  • Construction Raw Edge, Cogged
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More