Skip Content

 
TM
DAYTON

DAYTON 3V Power Transmission V-Belts

DAYTON 3V Power Transmission V-Belts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item V-Belt 
  • Belt Type 3V 
  • Number of Ribs
  • Top Width 3/8" 
  • Thickness 5/16" 
  • Material Fabric Cover, Rubber Body, Polyester Cords 
Industry Number
Please Select
Outside Length
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
31 Products
Compare /
Item #
Mfr.
Model #
Industry Number
Outside Length
Price
Qty
Please use Qty box to add item(s) to cart.
13V728
3V1000
100"

$39.80 / each

Enter location to check availability
Catalog Page #  125 

Price $39.80 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V1000
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 100"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V729
3V1060
106"

$42.10 / each

Enter location to check availability
Catalog Page #  125 

Price $42.10 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V1060
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 106"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V730
3V1120
112"

$44.50 / each

Enter location to check availability
Catalog Page #  125 

Price $44.50 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V1120
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 112"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V731
3V1180
118"

$46.90 / each

Enter location to check availability
Catalog Page #  125 

Price $46.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V1180
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 118"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V732
3V1250
125"

$49.70 / each

Enter location to check availability
Catalog Page #  125 

Price $49.70 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V1250
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 125"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V733
3V1320
132"

$52.40 / each

Enter location to check availability
Catalog Page #  125 

Price $52.40 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V1320
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 132"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V734
3V1400
140"

$55.55 / each

Enter location to check availability
Catalog Page #  125 

Price $55.55 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V1400
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 140"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V704
3V250
25"

$9.91 / each

Enter location to check availability
Catalog Page #  125 

Price $9.91 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V250
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 25"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V705
3V265
26-1/2"

$10.53 / each

Enter location to check availability
Catalog Page #  125 

Price $10.53 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V265
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 26-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V706
3V280
28"

$11.09 / each

Enter location to check availability
Catalog Page #  125 

Price $11.09 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V280
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 28"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V707
3V300
30"

$11.92 / each

Enter location to check availability
Catalog Page #  125 

Price $11.92 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V300
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 30"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V708
3V315
31-1/2"

$12.47 / each

Enter location to check availability
Catalog Page #  125 

Price $12.47 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V315
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 31-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V709
3V335
33-1/2"

$13.30 / each

Enter location to check availability
Catalog Page #  125 

Price $13.30 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V335
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 33-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V710
3V355
35-1/2"

$14.02 / each

Enter location to check availability
Catalog Page #  125 

Price $14.02 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V355
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 35-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V711
3V375
37-1/2"

$14.86 / each

Enter location to check availability
Catalog Page #  125 

Price $14.86 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V375
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 37-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V712
3V400
40"

$15.92 / each

Enter location to check availability
Catalog Page #  125 

Price $15.92 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V400
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 40"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V713
3V425
42-1/2"

$16.91 / each

Enter location to check availability
Catalog Page #  125 

Price $16.91 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V425
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 42-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V714
3V450
45"

$17.86 / each

Enter location to check availability
Catalog Page #  125 

Price $17.86 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V450
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 45"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V715
3V475
47-1/2"

$18.85 / each

Enter location to check availability
Catalog Page #  125 

Price $18.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V475
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 47-1/2"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V716
3V500
50"

$19.85 / each

Enter location to check availability
Catalog Page #  125 

Price $19.85 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V500
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 50"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V717
3V530
53"

$20.96 / each

Enter location to check availability
Catalog Page #  125 

Price $20.96 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V530
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 53"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V718
3V560
56"

$22.22 / each

Enter location to check availability
Catalog Page #  125 

Price $22.22 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V560
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 56"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V719
3V600
60"

$23.84 / each

Enter location to check availability
Catalog Page #  125 

Price $23.84 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V600
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 60"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V720
3V630
63"

$24.94 / each

Enter location to check availability
Catalog Page #  125 

Price $24.94 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V630
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 63"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V721
3V670
67"

$26.60 / each

Enter location to check availability
Catalog Page #  125 

Price $26.60 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V670
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 67"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V722
3V710
71"

$28.20 / each

Enter location to check availability
Catalog Page #  125 

Price $28.20 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V710
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 71"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V723
3V750
75"

$29.90 / each

Enter location to check availability
Catalog Page #  125 

Price $29.90 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V750
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 75"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V724
3V800
80"

$31.80 / each

Enter location to check availability
Catalog Page #  125 

Price $31.80 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V800
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 80"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V725
3V850
85"

$33.75 / each

Enter location to check availability
Catalog Page #  125 

Price $33.75 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V850
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 85"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V726
3V900
90"

$35.80 / each

Enter location to check availability
Catalog Page #  125 

Price $35.80 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V900
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 90"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
13V727
3V950
95"

$37.80 / each

Enter location to check availability
Catalog Page #  125 

Price $37.80 / each

Technical Specs

  • Item V-Belt
  • Industry Number 3V950
  • Belt Type 3V
  • Number of Ribs 1
  • Outside Length 95"
  • Top Width 3/8"
  • Thickness 5/16"
  • Material Fabric Cover, Rubber Body, Polyester Cords
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More