Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NH
TM
DAYTON

1/10 HP Stainless Steel Compact Flexible Impeller Utility Pump, Intermittent

  • Item# 5UXN0
  • Mfr. Model# 5UXN0
  • Catalog Page# 3277
  • UNSPSC# 40151504
1/10 HP Stainless Steel Compact Flexible Impeller Utility Pump, Intermittent close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $146.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.35 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Utility Pump
  • Type Compact Flexible Impeller
  • HP 1/10
  • Voltage 12VDC
  • Amps AC 6.5 to 10
  • Motor Enclosure Open
  • Duty Intermittent
  • Motor Type DC
  • Inlet/Outlet (In.) 3/8 ID; 3/4 OD Garden Hose
  • Body Material Stainless Steel
  • GPM of Water @ 5 Ft. of Head 3.72
  • GPM of Water @ 10 Ft. of Head 3.32
  • GPM of Water @ 20 Ft. of Head 2.31
  • GPM of Water @ 30 Ft. of Head 2.5
  • Max. Head (Ft.) 36.7
  • Max. Suction Lift (Ft.) 7
  • Cord 7 Ft
  • Max. Liquid Temp. (F) 140
  • Impeller Buna-N
  • Max. Pressure (PSI) 19.9
  • Shaft Dia. (In.) 0.315
  • GPH of Water @ 1 Ft. of Head 300
  • GPH of Water @ 5 Total Ft. of Head 258
  • GPH of Water @ 10 Ft. of Head 240
  • GPH of Water @ 20 Ft. of Head 202
  • GPH of Water @ 30 Total Ft. of Head 150
  • GPH of Water @ 40 Total Ft. of Head 96
  • Pumps Up To (Ft.) 46
  • Self-Priming Yes
  • RPM 5000
  • Seals Buna N Radial Lip
  • Bearings Ball
  • Shaft Material Stainless Steel
  • Application Use to Empty Waterbeds, Drain Water Heaters or Aquariums, Pump Out Basement, Transfer Water to RV, Pump Boat Bilges, Pump Out Stock Tanks or Water Transfer. For Use With Nonflammable Liquids
  • Length (In.) 6-1/8
  • Width (In.) 4
  • Height (In.) 4-3/16
  • Includes Two Impellers, Gasket
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.