Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/2 HP Utility Pump, 115 Voltage, 1" NPT Inlet, 1" NPT Outlet

  • Item# 4CUK6
  • Mfr. Model# 4CUK6
  • Catalog Page# 3277
  • UNSPSC# 40151503
1/2 HP Utility Pump, 115 Voltage, 1" NPT Inlet, 1" NPT Outlet close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $320.25 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 18.2 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Has a carrying handle to ease transport.

View More

Technical Specs

  • Item Utility Pump
  • HP 1/2
  • Phase 1
  • Voltage 115
  • Amps 7.4
  • Hz 60
  • Inlet 1" NPT
  • Outlet 1" NPT
  • Motor Enclosure ODP
  • Motor Type PSC
  • Wetted Materials Thermoplastic, Stainless Steel, Brass, Buna, Carbon, Ceramic
  • Impeller Material Thermoplastic
  • Housing Material Stainless Steel
  • Seal Material Carbon, Ceramic
  • Max. Liquid Temp. 90 Degrees F
  • Suction Lift 25 ft.
  • Max. Head 148 ft.
  • Max. Pressure 64 psi
  • Best Efficiency Range GPM @ Head 14 to 9 gpm @ 46 to 81 ft.
  • Max. Specific Gravity 1.0
  • Max. Case Pressure 96 psi
  • Inlet Pressure 32 psi
  • Impeller Type Closed Impeller
  • Bearing Type Ball
  • Duty Continuous
  • Max. Dia. Solids 1/8"
  • Agency Compliance CSA, CUL
  • Manufacturers Warranty Length 1 yr.
  • Height 10"
  • Length 14-1/2"
  • Width 7-51/64"
  • Includes 2 Garden Hose Adaptors
  • GPH of Water @ 5 PSI 960
  • GPH of Water @ 10 PSI 951
  • GPH of Water @ 15 PSI 871
  • GPH of Water @ 20 PSI 832
  • GPH of Water @ 25 PSI 752
  • GPH of Water @ 30 PSI 700
  • GPH of Water @ 35 PSI 634
  • GPH of Water @ 40 PSI 581
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.