Skip Content
NC
TM
DAYTON

Utility Exhaust Blower, 11-1/8 in., 115V

  • Item # 20UD18
  • Mfr. Model # 20UD18
  • Catalog Page # 3048
  • UNSPSC # 40101601
Utility Exhaust Blower,11-1/8 in.,115V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $2,015.20 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 112.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Features an electronically commutated (EC) motor that can provide up to 70% energy savings. Potentiometer dial on motor allows speed control down to 80%. Scroll is clockwise rotation and can be rotated in 45° increments to 8 positions; shipped in upblast position. Unit comes with a bolted access door. For internal or external mounting.
Note: Review OSHA Codes. OSHA complying guards required when fan blades are exposed and within reach of personnel.
WARNING: Use a hazardous location motor where flammable vapors are involved.

• Max. inlet temp.: 180ºF
• For spark-resistant industrial applications

View More

Technical Specs

  • Item Utility Exhaust Blower
  • Type Direct Drive, Backward Inclined, EC Motor Fan
  • Wheel Dia. (In.) 11-1/8
  • Wheel Type Backward Inclined
  • CFM @ 0.250-In. SP 361/588/802
  • CFM @ 0.500-In. SP 283/551/778
  • CFM @ 0.750-In. SP 509/750
  • CFM @ 1.000-In. SP 449/721
  • CFM @ 1.500-In. SP 328/648
  • CFM @ 2.000-In. SP 566
  • CFM @ 2.500-In. SP 477
  • Sones @ 0.750-In. SP @ 5 Ft. 13.2/22
  • Voltage 115
  • Hz 60
  • Phase 1
  • Motor HP 1/2
  • Motor RPM 2500
  • Motor Type Electronically Commutated
  • Motor Enclosure Open Dripproof
  • Blower RPM 1250/1875/2500
  • Wheel Material Spark Resistant Aluminum
  • Mounting Position Shaft Horizontal
  • Housing Material Steel
  • Housing Finish Gray Polyester Coating
  • Agency Compliance AMCA Air, UL/cUL 75, CSA Certified Motor
  • Includes Weatherhood, Shaft Seal, Rub Ring, Bolted Access Door
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1‑800‑GRAINGER (1‑800‑472‑4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.