Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
GRAINGER APPROVED

Lipped/Flush Combination Stainless Steel Utility Cart, 500 lb. Load Capacity, Number of Shelves: 3

  • Item# 5JNJ6
  • Mfr. Model# 5JNJ6
  • Catalog Page# 1202
  • UNSPSC# 24101501
Lipped/Flush Combination Stainless Steel Utility Cart, 500 lb. Load Capacity, Number of Shelves: 3 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $453.75 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 43.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Utility Cart Item Utility Cart
  • Load Capacity 500 lb.
  • Material Stainless Steel
  • Gauge 16 to 20
  • Finish Polished
  • Color Silver
  • Overall Length 31"
  • Overall Width 19"
  • Number of Shelves 3
  • Caster Dia. 4"
  • Caster Type (4) Swivel
  • Caster Material Rubber
  • Capacity per Shelf 165 lb.
  • Distance Between Shelves 27-1/4"
  • Shelf Length 27-1/2"
  • Shelf Width 18"
  • Lip Height 1"
  • Handle Included Yes
  • Standards NSF
  • Distance Between Middle and Bottom Shelf 14-1/4"
  • Distance Between Top and Middle Shelf 13"
  • Top Shelf Height 33-1/2"
  • Cart Shelf Style Lipped/Flush Combination
  • Non-Marking No
  • Electrical Included No
  • Assembled/Unassembled Assembled
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.