Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Upright Sump Pump, 1/2 HP

  • Item# 5URJ5
  • Mfr. Model# 5URJ5
  • Catalog Page# 3264
  • UNSPSC# 40151512
Upright Sump Pump, 1/2 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $746.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 45.38 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Upright sump pumps are different from submersible sump pumps because the motor driving the pump is not submerged. The motor is separated from the pump and fluid by a vertical drive shaft. This separation allows for continuous duty operation and compatibility with a wider variety of fluids.

View More

Technical Specs

  • Item Upright Sump Pump
  • Height 43"
  • Max. Head 20-1/2 ft.
  • HP 1/2
  • Impeller Material Cast Iron
  • Column Material Stainless Steel
  • Float Material Stainless Steel
  • GPM of Water @ 5 Ft. of Head 103
  • GPM of Water @ 10 Ft. of Head 72
  • GPM of Water @ 15 Ft. of Head 39
  • GPM of Water @ 20 Ft. of Head 2
  • Base to Motor Height (In.) 33
  • Bearing Material Carbon
  • Bearing Type Sleeve
  • Motor Type PSC
  • Cord Size 16/3
  • Cord Type SJT
  • Switch Type Vertical
  • Hz 60
  • Insulation Class B
  • Voltage 115
  • Phase 1
  • Thermal Protection Automatic
  • Duty Continuous
  • Features An Automatic Float Type Switch, Double Shielded Ball Bearings at Both Ends
  • For Use With Nonflammable Liquids Compatible with Pump Materials of Construction
  • Agency Compliance CUS
  • Includes Manual
  • Base Material Zinc-Plated Steel
  • Cord Length 8 ft.
  • Max. Dia. Solids 3/4"
  • Max. Liquid Temp. 200 Degrees F
  • Min. Sump Pit Dia. 18"
  • Motor RPM 1725
  • Off Point 4
  • On Point 11
  • Outlet 2
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.