C3
DAYTON

Upblast Ventilator, Spun Aluminum, Wheel Dia. 13-1/4", Shaft Dia. Wheel End 3/4"

  • Item # 33X834
  • My Part #
  • Mfr. Model # 33X834
  • Catalog Page # 2961
  • UNSPSC # 40101502
Upblast Ventilator, Spun Aluminum, Wheel Dia. 13-1/4", Shaft Dia. Wheel End 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $749.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 53.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Upblast Ventilator
  • Drive Package With Motor Included No
  • Drive Type - Roof Ventilators Belt Drive
  • Duty Rating - Roof Ventilators Hazardous Location
  • Base Square Size - Roof Ventilators 22" x 22"
  • Number of Speeds 1
  • Mounting Location - Roof Ventilators Roof
  • CFM Range 1790 to 2256 @ 0.0" SP
  • Wheel Dia. 13-1/4"
  • Item - Roof Ventilators Upblast Ventilator
  • RPM Range 1305 to 1645
  • Base Height 1-3/4"
  • Motor HP Range 1/4 to 1/2
  • Overall Height 29-1/8"
  • Overall Dia. 24-7/8"
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • Max. Inlet Temp. 300 Degrees
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Standards AMCA Sound & Air
  • Dimension A 22"
  • Dimension B 24-7/8"
  • Dimension C 29-1/8"
  • Dimension D 17-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.