C3
DAYTON

Upblast Ventilator, Spun Aluminum, Wheel Dia. 11", Shaft Dia. Wheel End 3/4"

  • Item # 20FT16
  • My Part #
  • Mfr. Model # 20FT16
  • Catalog Page # 2955
  • UNSPSC # 40101502
Upblast Ventilator, Spun Aluminum, Wheel Dia. 11", Shaft Dia. Wheel End 3/4" close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $553.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The upblast exhaust ventilator is designed to exhaust contaminated air from kitchen range hoods in restaurants, schools, commercial, and industrial applications. Its 1-pc. rolled aluminum windband is fully welded to the base, which creates a virtually leakproof seal between the ventilator and the mounting surface. The ventilator is also constructed with internal steel support braces and includes a round mounting plate. The motor, drive frame, and wheel are isolated from the mounting base by independent neoprene studs—preventing metal-to-metal contact and greatly reducing overall noise. The motor compartment is also isolated from the contaminated air stream and is cooled by outside air pulled in through an oversized breather tube by the spinning action of the wheel. Motors, sheaves, and belts are packed separately when unassembled ventilator with drive package is ordered.

• Wall mount applications
• Aluminum, backward-inclined, nonoverloading centrifugal wheel design
• NEMA 1 junction box located in motor enclosure
• Max. inlet air temp.: 300°F
• UL 762 Listed • Restaurant Exhaust Appliances (YZHW)

View More

Technical Specs

  • Item Upblast Ventilator
  • Drive Package With Motor Included No
  • Drive Type - Roof Ventilators Belt Drive
  • Duty Rating - Roof Ventilators Standard
  • Base Square Size - Roof Ventilators 19-3/4" x 19-3/4"
  • Number of Speeds 1
  • Mounting Location - Roof Ventilators Wall
  • CFM Range 780 to 1180 @ 0.0" SP
  • Wheel Dia. 11"
  • Item - Roof Ventilators Upblast Ventilator
  • RPM Range 1140 to 1725
  • Base Height 1-3/4"
  • Motor HP Range 1/6 to 1/4
  • Overall Height 24-7/8"
  • Overall Dia. 24-7/8"
  • Shaft Dia. Sheave End 3/4"
  • Shaft Dia. Wheel End 3/4"
  • Max. Inlet Temp. 300 Degrees
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Wheel Type Backward Inclined Centrifugal
  • Includes NEMA 1 Junction Box, Mounting Plate
  • Standards UL/cUL 762, AMCA Sound & Air
  • Dimension A 19-3/4"
  • Dimension B 24-7/8"
  • Dimension C 25-1/8"
  • Dimension D 17-3/8"
  • Dimension E 16-7/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.