Navigation Menu New

Access My Account, Order History, Lists and more here.

2M033 2M033 UNSPSC # 26101604

Universal AC/DC Motor, 1/15 HP, Universal AC/DC, Nameplate RPM 5,000, Voltage 115V AC

  • Item # 2M033
  • Mfr. Model # 2M033
  • UNSPSC # 26101604
  • Catalog Page # 36 36
Country of Origin USA. Country of Origin is subject to change.

Universal AC/DC motors use AC or DC power to operate portable power tools such as drills, sanders, routers, circular saws and jig saws. They are lightweight, compact, and can operate at extremely high speeds with a high starting torque.

Tap image to zoom.

Roll over image to zoom.

Universal AC/DC Motor, 1/15 HP, Universal AC/DC, Nameplate RPM 5,000, Voltage 115V AC

  • Item # 2M033
  • Mfr. Model # 2M033
  • UNSPSC # 26101604
  • Catalog Page # 36 36
Country of Origin USA. Country of Origin is subject to change.

Universal AC/DC motors use AC or DC power to operate portable power tools such as drills, sanders, routers, circular saws and jig saws. They are lightweight, compact, and can operate at extremely high speeds with a high starting torque.

Technical Specs

  • Item Universal AC/DC Motor
  • Motor Application Universal AC/DC Motor
  • Motor Sub Application Belt Drive Fan/Blower
  • Phase Single
  • Motor Design Universal AC/DC
  • HP 1/15
  • Nameplate RPM 5,000
  • No. of Speeds 1
  • Voltage 115V AC
  • Full Load Amps 1.2
  • Frame Non-Standard
  • Usable @ 208V No
  • Usable @ 200V No
  • Hz 60
  • Motor Service Factor 1
  • Motor Thermal Protection None
  • Ins. Class A
  • Max. Ambient Temp. 40 Degrees C
  • Motor Shaft Rotation CCWSE
  • Motor Enclosure Design Open
  • Motor Mounting Type Hole
  • Motor Mounting Position All Angle
  • Finish Unfinished
  • Number of Shafts 1
  • Shaft Dia. 1/4 in
  • Shaft Length 3/4 in
  • Motor Shaft Design Flat
  • Motor Bearings Sleeve
  • Average Brush Life 300 hr
  • Overall Length 5 3/16 in
  • Length Less Shaft 4 7/16 in
  • Body Dia. 2 3/4 in
  • Weight 2.15 lb
  • Mounting Holes (2) #10-32
  • O.C. Mounting 2 3/16 in
  • Replacement Brushes 1R389
  • Standards UL Recognized

Universal AC/DC motors use AC or DC power to operate portable power tools such as drills, sanders, routers, circular saws and jig saws. They are lightweight, compact, and can operate at extremely high speeds with a high starting torque.

Compliance and Restrictions

  • This item is manufactured or supplied by a small, minority, woman, veteran or disadvantaged business.
Back to Top