Navigation Menu New

Access My Account, Order History, Lists and more here.

2Z799 2Z799 UNSPSC # 26101602

DAYTON

Universal AC/DC Gearmotor Nameplate RPM 13 Enclosure Vented

  • Item # 2Z799
  • Mfr. Model # 2Z799
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

DAYTON

Universal AC/DC Gearmotor Nameplate RPM 13 Enclosure Vented

  • Item # 2Z799
  • Mfr. Model # 2Z799
  • UNSPSC # 26101602
  • Catalog Page # N/A
Country of Origin Unknown. Country of Origin is subject to change.

Technical Specs

  • Item Universal AC/DC Gearmotor
  • Gearmotor Type AC/DC Gearmotor
  • Gearmotor Voltage 115 V AC/DC
  • Gearmotor Shaft Type Single Right
  • Gearmotor Shaft Orientation Right Angle
  • Nameplate RPM 13
  • Gearmotor Mounting Position All Angle
  • Hz 60/50
  • Gearmotor Phase 1
  • No Load RPM 28
  • Input HP 1/15
  • Gear Ratio 390:1
  • Full Load Amps 1.30
  • Gearmotor Enclosure Open
  • Thermal Protection None
  • Gearmotor Rotation CW/CCW
  • Motor Type Universal
  • Shaft Dia. (Dimension U) 1/2 in
  • Shaft Length (Dimension V) 1 5/8 in
  • Bearings Bronze Sleeve on Both Case and Motor
  • Lubrication Grease Packed
  • Brushes Replaceable, Approx. 300 hr Life
  • Gear Case Zinc Die Cast
  • Seals On Output Shaft

Compliance and Restrictions

  • This item is restricted for international sale.
Back to Top