Skip Content

 
TM
DAYTON

DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors

DAYTON Aluminum Frame Rear/Foot Mounting Unit Bearing Motors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Motor Sub Application Refrigerator/Freezer 
  • RPM Range 1501-1600 
  • Phase
  • Nameplate RPM 1550 
  • Frame Non-Standard 
  • Motor Design Shaded Pole 
  • Motor Thermal Protection Impedance 
  • Motor Mounting Type Rear/Foot 
  • Item Unit Bearing Motor 
  • Motor Service Factor 1.00 
  • Motor Bearings Sleeve 
  • Ins. Class
Output Watts
Please Select
HP
Please Select
Voltage
Please Select
Motor Shaft Rotation
Please Select
Length Less Shaft
Please Select

Your Filters:

Clear All
Price
  • $35-$40 
Select items to compare View Compare
5 Products
Compare /
Item #
Mfr.
Model #
Output Watts
HP
Voltage
Motor Shaft Rotation
Length Less Shaft
Price
Qty
Please use Qty box to add item(s) to cart.
4YFJ5
4
1/185
230
CCWLE
3-3/8"

$36.35 / each

Enter location to check availability
Catalog Page #  49 

Price $36.35 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 4
  • HP 1/185
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 230
  • Motor Shaft Rotation CCWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-3/8"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
4YFJ4
4
1/185
230
CWLE
3-3/8"

$36.35 / each

Enter location to check availability
Catalog Page #  49 

Price $36.35 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 4
  • HP 1/185
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 230
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-3/8"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
4YFF6
5
1/150
115
CCWLE
2-5/8"

$38.65 / each

Enter location to check availability
Catalog Page #  49 

Price $38.65 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 5
  • HP 1/150
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CCWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 2-5/8"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
4YFF7
5
1/150
115
CWLE
2-5/8"

$37.90 / each

Enter location to check availability
Catalog Page #  49 

Price $37.90 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 5
  • HP 1/150
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 2-5/8"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
4YFJ6
6
1/125
115
CWLE
3-13/16"

$37.25 / each

Enter location to check availability
Catalog Page #  49 

Price $37.25 / each

Technical Specs

  • Motor Sub Application Refrigerator/Freezer
  • Output Watts 6
  • HP 1/125
  • RPM Range 1501-1600
  • Phase 1
  • Voltage 115
  • Motor Shaft Rotation CWLE
  • Nameplate RPM 1550
  • Frame Non-Standard
  • Motor Design Shaded Pole
  • Length Less Shaft 3-13/16"
  • Motor Thermal Protection Impedance
  • Motor Mounting Type Rear/Foot
  • Item Unit Bearing Motor
  • Motor Service Factor 1.00
  • Motor Bearings Sleeve
  • Ins. Class A
  • Motor Application HVAC/R
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More