ST
DAYTON

Unassembled Upblast Ventilator, 11-1/4" Wheel Dia., Belt-Drive

  • Item # 7M7T9
  • My Part #
  • Mfr. Model # 7M7T9
  • Catalog Page # N/A
  • UNSPSC # 30151607
Unassembled Upblast Ventilator, 11-1/4" Wheel Dia., Belt-Drive close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,053.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 79.31 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This centrifugal belt-drive upblast ventilator is designed for use in restaurants, schools, and commercial and industrial applications to exhaust contaminated air from kitchen range hoods up and away from the roof. High-pressure design is also suitable for applications that have high static pressure. Great for long vertical duct runs or complex duct runs with several elbows. Its 1-pc. rolled aluminum windband is fully welded to the base to create a virtually leakproof seal between the ventilator and the mounting surface. Internal steel support braces and a fully rolled windband dramatically increase the rigidity of the ventilator for greater stability during transport and installation. Motor, drive frame, and wheel are isolated from the mounting base by independent neoprene studs no metal-to-metal contact, greatly reducing overall noise. The motor compartment is isolated from the contaminated air stream and is cooled by outside air that is pulled in through an oversized breather tube by the spinning action of the wheel. Motors, sheaves, and belts are packed separately when unassembled ventilator with drive package is ordered.

View More

Technical Specs

  • Item Upblast Ventilator
  • Drive Type - Roof Ventilators Belt Drive
  • Drive Package With Motor Included Yes
  • Base Square Size - Roof Ventilators 22" x 22"
  • Duty Rating - Roof Ventilators Standard
  • Voltage - Roof Ventilators 115/208/230
  • Motor HP - Roof Ventilators 1/2
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Wheel Dia. 11-1/4"
  • Item - Roof Ventilators Upblast Ventilator
  • CFM @ 0.500-In. SP 1014
  • CFM @ 0.625-In. SP 992
  • CFM @ 0.750-In. SP 969
  • CFM @ 0.875-In. SP 944
  • CFM @ 1.000-In. SP 919
  • CFM @ 1.250-In. SP 861
  • CFM @ 1.500-In. SP 799
  • CFM @ 1.75-In. SP 735
  • CFM @ 2.000-In. SP 655
  • CFM @ 2.250-In. SP 550
  • CFM @ 2.500-In. SP 323
  • Sones @ 0.500-In. SP @ 5 Ft. 16.8
  • Assembled/Unassembled Unassembled
  • Phase 1
  • Hz 60
  • Max. Operating Amps 8.6/3.7-3.8
  • Max. BHP 0.53
  • RPM 2580
  • Base Height 1-3/4"
  • Overall Dia. 24-7/8"
  • Shaft Dia. Wheel End 3/4"
  • Bearing Type Regreasable Pillow Block
  • Overall Height 25-1/8"
  • Max. Inlet Temp. 300 Degrees
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Speed Controllable No
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX55
  • Recommended 12 In. Fixed Curb Item No. 2RB76
  • Recommended 8 In. Fixed Curb Item No. 4HX39
  • Recommended Damper Size (In.) 15 x 15
  • Recommended Damper Stock No. 4HX65
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV82
  • Adj. 6 3/8"H Roof Curb Stock No. 4C670
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX61
  • Requires Roof Curb For New Installation
  • Includes NEMA 1 Junction Box, Drive Package
  • Standards UL/cUL 762, AMCA Sound and Air
  • Dimension A 22"
  • Dimension B 24-7/8"
  • Dimension C 25-1/8"
  • Dimension D 17-3/8"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.