TP
DAYTON

Unassembled Upblast Ventilator, 24" Wheel Dia., Belt-Drive, ODP

  • Item # 65DG82
  • My Part #
  • Mfr. Model # 65DG82
  • Catalog Page # N/A
  • UNSPSC # 40101502
Unassembled Upblast Ventilator, 24" Wheel Dia., Belt-Drive, ODP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,741.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 169.99 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Upblast Ventilator
  • Drive Type - Roof Ventilators Belt Drive
  • Drive Package With Motor Included Yes
  • Base Square Size - Roof Ventilators 34" x 34"
  • Duty Rating - Roof Ventilators Standard
  • Voltage - Roof Ventilators 208/230/460
  • Motor HP - Roof Ventilators 1
  • Mounting Location - Roof Ventilators Roof
  • Number of Speeds 1
  • Wheel Dia. 24"
  • Item - Roof Ventilators Upblast Ventilator
  • CFM @ 0.000-In. SP 5449
  • CFM @ 0.125-In. SP 5344
  • CFM @ 0.250-In. SP 5176
  • CFM @ 0.500-In. SP 4812
  • CFM @ 0.750-In. SP 4367
  • CFM @ 1.000-In. SP 3846
  • Sones @ 0.125-In. SP @ 5 Ft. 16.2
  • Sones @ 0.250-In. SP @ 5 Ft. 15.7
  • Sones @ 0.500-In. SP @ 5 Ft. 14.7
  • Assembled/Unassembled Unassembled
  • Phase 3
  • Hz 60/50
  • Max. Operating Amps 2.6-3.8/1.9
  • Max. BHP 1.04
  • RPM 1725
  • Motor Type ODP
  • Base Height 1-3/4"
  • Overall Dia. 42-3/4"
  • Shaft Dia. Wheel End 1"
  • Bearing Type Regreasable Pillow Block
  • Overall Height 39-1/2"
  • Max. Inlet Temp. 300 Degrees
  • Housing Material Spun Aluminum
  • Wheel Material Aluminum
  • Speed Control No
  • Speed Controllable No
  • Fixed UL 762 Kitchen Roof Curb Stock No. 4HX58
  • Recommended 12 In. Fixed Curb Item No. 2RB80
  • Recommended 8 In. Fixed Curb Item No. 4HX42
  • Recommended Damper Size (In.) 27x27
  • Recommended Damper Stock No. 4HX68
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV84
  • Adj. 6 3/8"H Roof Curb Stock No. 4C455
  • Adj. UL 762 Kitchen Roof Curb Stock No. 4HX63
  • Requires Roof Curb for New Installations
  • Includes NEMA-1 Junction Box, Drive Package
  • Standards UL/cUL 762, AMCA Sound and Air
  • Dimension A 34"
  • Dimension B 42-3/4"
  • Dimension C 39-1/2"
  • Dimension D 1-3/4"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.