Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

3 HP Turbine Pump, 208-230/460 Voltage, Max. Pressure (PSI): 300

  • Item# 4UP62
  • Mfr. Model# 4UP62
  • Catalog Page# N/A
  • UNSPSC# 40151526
3 HP Turbine Pump, 208-230/460 Voltage, Max. Pressure (PSI):  300 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $2,034.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 62.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Turbine Pump
  • HP 3
  • Phase 3
  • Voltage 208-230/460
  • Inlet (In.) 1-1/4
  • Motor Enclosure TEFC
  • Motor Type 3-Phase, TEFC
  • Wetted Materials Cast Iron, Bronze Fitted
  • Impeller Material Bronze
  • Housing Material Cast Iron
  • Seal Material Carbon, Ceramic, Buna
  • GPM @ 10 PSI 25.5
  • GPM @ 20 PSI 25.0
  • GPM @ 30 PSI 24.5
  • GPM @ 50 PSI 23.7
  • GPM @ 60 PSI 32.1
  • GPM @ 75 PSI 22.5
  • GPM @ 100 PSI 21.5
  • Max. Specific Gravity 1.00 SP
  • Impeller Type Regenerative Turbine
  • Bearing Type Sealed Ball Bearing (Motor Bearing)
  • Duty Continuous
  • Port Rotation 90 Increments
  • Agency Compliance UL, CE & CSA ON MOTOR ONLY
  • Includes Cast Casing with Bronze Impeller
  • Best Efficiency GPM @ Head 20.6 gpm @ 120 psi ft.
  • Frame 56C
  • Height 8-3/8"
  • Inlet 1-1/4"
  • Inlet Pressure 200 psi
  • Manufacturers Warranty Length 1 Year
  • Max. Case Pressure 300 psi
  • Max. Dia. Solids 25 Microns
  • Max. Pressure 300 psi
  • Outlet 1"
  • Width 8-3/8"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.