Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).


34" Capacitor Start, Capacitor Run Tubeaxial Fan with Motor and Drive Package, 230V, 1251 Fan RPM

  • Item# 7AF96
  • Mfr. Model# 7AF96
  • Catalog Page# 3673
  • UNSPSC# 40101604
34" Capacitor Start, Capacitor Run Tubeaxial Fan with Motor and Drive Package, 230V, 1251 Fan RPM close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $3,338.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 347.0 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Belt-Drive Tubeaxial Fans

• Mount: vertical or horizontal Permanently lubricated ball bearings Max. inlet air temp.: 200°F Max. ambient: 104°F Precision-balanced, spark-resistant aluminum blades Belt guards AMCA Type B spark-resistant propellers (99-0401-86) Optional companion flanges are sold in pairs
Streamlined belt tunnel ventilates the drive compartment with air from outside the fan. Steel housing is iron phosphate-processed for rust protection; baked enamel paint finish. Factory installed cast-iron sheave is assembled on fan shaft. Motors and belts are packed separately when complete fan with drive package is ordered.
Note: These fans cannot be used if the environment surrounding them is not always free of flammable gases, vapors, or liquids; combustible dust; or ignitable fibers or flyings. Installation must comply with all local and national safety codes including the National Electrical Code (NEC) and the National Fire Protection Act (NFPA). OSHA complying guards are required when fan is installed within 8 ft. of floor or working level, or within reach of personnel. Review OSHA Codes and UL Standards.

View More

Technical Specs

  • Item Tubeaxial Fan with Motor and Drive Package
  • Drive Type Belt-Drive
  • Blade Dia. 34"
  • CFM @ 0.000-In. SP 19,290
  • CFM @ 0.125-In. SP 18,800
  • CFM @ 0.250-In. SP 18,280
  • CFM @ 0.500-In. SP 17,150
  • CFM @ 0.750-In. SP 15,880
  • CFM @ 1.000-In. SP 14,445
  • Sones @ 0.250-In. SP @ 5 Ft. 61
  • Motor HP 5
  • Max. BHP 4.36
  • Fan RPM 1251
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Phase 1
  • Voltage 230
  • Max. Motor Height 10"
  • Shaft Dia. 1-3/16"
  • Number of Blades 6
  • Full Load Amps 20.5
  • Motor Type Capacitor Start, Capacitor Run
  • Max. Inlet Temp. 200 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Bearing Type Ball
  • Mounting Position Vertical/Horizontal
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Blade Material Aluminum
  • Hz 60
  • Motor RPM 1730
  • Height 50-3/4"
  • Width 37-3/4"
  • Max. Depth 29"
  • Housing Dia. w/Mtg. Flange 37-3/4"
  • Housing Dia. w/o Mtg. Flange 34-1/2"
  • Inlet Dia. 34-5/8"
  • Outlet Dia. 34-5/8"
  • Assembled/Unassembled Unassembled
  • Bolt Circle Dia. 36-1/4"
  • Replacement Fan Blade Stock No. 3C419
  • Companion Flange Stock No. 3C441
  • Standards AMCA
  • Includes Drive Package and Belt Guard
  • Dimension A 37-3/4"
  • Dimension B 21-3/8"
  • Dimension C 34-1/2"
  • Dimension D 29"
  • Dimension E 7/16"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.