Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

18" Tubeaxial Fan, Motor HP 1/2, Voltage 115, 1 Phase

  • Item# 4TM82
  • Mfr. Model# 4TM82
  • Catalog Page# 3674
  • UNSPSC# 40101604
18" Tubeaxial Fan, Motor HP 1/2, Voltage 115, 1 Phase close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,584.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 54.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Direct-drive tubeaxial fan has precision-balanced aluminum propellers that efficiently move air in medium-length ductwork and operates in any position. The rugged steel housing has a baked enamel finish. Not for use in hazardous locations. Ships assembled. Must be used with 2-speed control No. 1DGZ9.

View More

Technical Specs

  • Item Tubeaxial Fan
  • Voltage 115
  • Phase 1
  • Number of Speeds 2
  • Blade Dia. 18"
  • CFM @ 0.000-In. SP 3938/2610
  • CFM @ 0.125-In. SP 3724/2299
  • CFM @ 0.250-In. SP 3521/1807
  • CFM @ 0.375-In. SP 3323
  • CFM @ 0.500-In. SP 3058
  • Sones @ 0.250-In. SP @ 5 Ft. 25/20
  • Full Load Amps 6.7/4.6
  • Motor HP 1/2
  • Max. BHP 0.52/0.14
  • Motor RPM 1750/1160
  • Hz 60
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Motor Type Capacitor Start
  • Motor Enclosure Totally Enclosed Air Over
  • Fan RPM 1750/1160
  • Bearing Type BALL
  • Drive Type Direct
  • Height 21"
  • Width 21"
  • Max. Depth 16"
  • Housing Dia. w/Mtg. Flange 21"
  • Housing Dia. w/o Mtg. Flange 18-1/2"
  • Inlet Dia. 18-1/2"
  • Outlet Dia. 18-1/2"
  • Mounting Position Vertical/Horizontal
  • Housing Material Steel
  • Housing Finish Baked Enamel
  • Number of Blades 6
  • Blade Material Aluminum
  • Companion Flange Stock No. 4C718
  • Dimension A 18-1/2"
  • Dimension B 19-7/8"
  • Dimension C 21"
  • Dimension D 16"
  • Standards UL Listed and AMCA Certified
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.