Skip Content

ST
DAYTON

Truck,Hand,800 Lb

  • Item # 6W857
  • My Part #
  • Mfr. Model # 6W857
  • Catalog Page # 1173
  • UNSPSC # 24101504
Truck,Hand,800 Lb close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $139.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 35.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel Hand Trucks
• Red powder-coated finish Steel hub with steel ball bearings

View More

Technical Specs

  • Item Hand Truck
  • Load Capacity 800 lb.
  • Hand Truck Handle Type Dual Handle
  • Noseplate Depth 8"
  • Noseplate Width 14"
  • Overall Height 47"
  • Overall Width 20-1/2"
  • Wheel Type Solid
  • Wheel Diameter 10"
  • Wheel Width 2-3/4"
  • Material Steel
  • Color Red
  • Finish Rust-Resistant Powder Coated
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Truck,Hand,800 Lb is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from Durable This unit is very durable and can be used for multiple uses I would reccommend it for anyone.
Date published: 2012-05-22
  • y_2018, m_4, d_20, h_20
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_6W857, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.