DG
DAYTON

13 HP Aluminum Engine Driven Centrifugal Pump

  • Item # 3P955
  • My Part #
  • Mfr. Model # 3P955
  • Catalog Page # N/A
  • UNSPSC # 40151517
13 HP Aluminum Engine Driven Centrifugal Pump close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Technical Specs

  • Item Engine Driven Centrifugal Pump
  • Engine/Motor Type Gas
  • HP 13
  • Engine Brand Honda OHV
  • Material of Construction Aluminum
  • Impeller Type Trash
  • Seal Material Buna N, SiC
  • Casing Adapter Aluminum
  • Volute/Wear Plate Cast Iron
  • Mechanical Seal Silicon Carbide/Viton
  • Check Valve Buna
  • Roll Bar Frame None
  • Number of Impellers 1
  • Includes Pneumatic Ball Bearing Wheels and Brake Feet, Two Cast Iron Pipe Nipple, Suction Strainer, Cast Iron Sleeves and Low Oil Alert
  • GPM of Water @ 10 Ft. of Head 630
  • GPM of Water @ 20 Ft. of Head 600
  • GPM of Water @ 30 Ft. of Head 550
  • GPM of Water @ 40 Ft. of Head 520
  • GPM of Water @ 50 Ft. of Head 465
  • GPM of Water @ 60 Ft. of Head 425
  • GPM of Water @ 70 Ft. of Head 350
  • GPM of Water @ 80 Ft. of Head 313
  • GPM of Water @ 90 Ft. of Head 245
  • GPM of Water @ 100 Ft. of Head 170
How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products