Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

C3
TM
DAYTON

50 ft. Grade 70 Straight Chain, 1/2" Trade Size, 11,300 lb. Working Load Limit, For Lifting: No

  • Item # 1DJT5
  • Mfr. Model # 1DJT5
  • Catalog Page # 1113
  • UNSPSC # 31151607
50 ft. Grade 70 Straight Chain, 1/2" Trade Size, 11,300 lb. Working Load Limit, For Lifting: No close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $508.50 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 122.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ideal for use in load securement and transport, this heat-treated chain offers durability and high strength. The heat treatment also helps provide extra hardness. The finish helps to resist corrosion in demanding environments.

• For load securement and transport
• Heat-treated for durability, high strength, and hardness
• Finish helps resist corrosion

View More

Technical Specs

  • Chain Item Chain
  • Welding Type Welded
  • For Lifting No
  • Chain Link Style Straight
  • Grade 70
  • Chain Classification Transport
  • Trade Size 1/2"
  • Length 50 ft.
  • Working Load Limit 11,300 lb.
  • Finish Gold Chromate
  • Material Carbon Steel
  • Links per Foot 7
  • Standards NACM
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


50 ft. Grade 70 Straight Chain, 1/2 In Trade Size, 11,300 lb. Working Load Limit, For Lifting: No is rated 5.0 out of 5 by 1.
Rated 5 out of 5 by from Very durable. No worries
Date published: 2013-06-26
  • y_2017, m_6, d_22, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_1, tr_0
  • loc_en_US, sid_1DJT5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.