Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

24" Cast Aluminum Transformer Cooling Fan, 7000 cfm, 208-230/460 Voltage

  • Item# 13F055
  • Mfr. Model# 13F055
  • Catalog Page# 3649
  • UNSPSC# 40101604
24" Cast Aluminum Transformer Cooling Fan,7000 cfm, 208-230/460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $935.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 52.0 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Weatherproof fan provides cooling airflow to oil-filled transformer radiators. Features totally enclosed weatherproof motors, weather-resistant guards, and permanently lubricated sealed ball bearings. Motor shaft has rust inhibitor treatment and shaft-end bearing slinger to protect against dirt and moisture. Guard-mount fan has hot-dipped heavy galvanized steel guards. Requires Mounting Kit No. 2ATY1; sold separately.

View More

Technical Specs

  • Item Transformer Cooling Fan
  • Blade Dia. 24"
  • Air Flow 7000 cfm
  • Voltage 208-230/460
  • Hz 60
  • Phase 3
  • Amps AC 1.4-1.5/0.8
  • Motor RPM 1725
  • HP 1/3
  • Max. Ambient Temp. 104 Degrees F
  • Height 27"
  • Width 27"
  • Max. Depth 13-5/16"
  • Mount Type Guard Mount
  • Mounting Eye O.C. 19-7/8"
  • Motor Type 3 Phase
  • Motor Enclosure Totally Enclosed Air-Over
  • Motor Insulation Class B
  • Frame 48Y Yoke Mount
  • Blade Material Cast Aluminum
  • Number of Blades 4
  • Guards Steel
  • Dimension A 27"
  • Dimension B Max. 23-3/8"
  • Dimension B Min. 19-7/8"
  • Dimension C Max. 21-1/2"
  • Dimension C Min. 21-1/2"
  • Power Cord Length 15 ft.
  • Standards OSHA
  • Includes 15 ft. Weatherproof Power Cord
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.