Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Rectangular Shaded Pole Transflow Blower, Flange: No, Wheel Dia: 2-3/8", 115VAC

  • Item# 1TDU6
  • Mfr. Model# 1TDU6
  • Catalog Page# 3037
  • UNSPSC# 40101601
Rectangular Shaded Pole Transflow Blower, Flange: No, Wheel Dia: 2-3/8", 115VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $125.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.8 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Featuring continuous-duty operation and automatic thermal protection, this blower provides economical air delivery for general heating, cooling, ventilating, or component cooling. It's designed to exhaust or ventilate cabinets, office machines, electronic equipment, corn stoves, pellet stoves, and fireplace inserts. The heavy-duty, shaded-pole motor features an oversized stack to enhance cooling and product life, and a durable metal cooling-fan blade. The extruded aluminum, 1-pc. housing keeps the blower wheel and motor properly aligned, reducing vibration. Permanently lubricated sleeve bearings on the motor and blower housing significantly reduce motor hum transmission into equipment. The min./max. operating temperature range is -20° to 104°F.

View More

Technical Specs

  • Item OEM Blower
  • Blower Outlet Shape Rectangular
  • With Flange No
  • Blower Wheel Diameter 2-3/8"
  • Blower Wheel Width 1-7/8"
  • Blower Item Transflow Blower
  • Blower Voltage 115VAC
  • Blower Motor Type Shaded Pole
  • Blower Thermal Protection Auto
  • Blower Conduit Box No
  • CFM @ 0.000-In. SP 201
  • CFM @ 0.100-In. SP 187
  • Hz 60
  • Phase 1
  • Full Load Amps 0.90
  • RPM 2670
  • Bearing Type Sleeve
  • Motor Enclosure Open
  • Motor Insulation Class B
  • Lead Length 13"
  • Max. Ambient Temp. 104 Degrees F
  • Max. Inlet Temp. 104 Degrees F
  • Outlet Height 1"
  • Outlet Width 13-5/8"
  • Overall Height 3-1/2"
  • Overall Width 17-5/8"
  • Overall Depth 4-3/16"
  • Wheel Type Forward Curve
  • Drive Type Direct
  • Mounting Position All Position
  • Housing Material Mill Finish Aluminum
  • Agency Compliance UL Recognized US and Canada (E47479), CE
  • Replaces 4YJ30
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms



Customer Reviews


Rectangular Shaded Pole Transflow Blower, Flange: No, Wheel Dia: 2-3/8 In , 115VAC is rated 4.5 out of 5 by 2.
Rated 5 out of 5 by from This blower unit is awesome. I purchased it probably five years ago to use as a fire place fan. It has just been the toughest fan I have tried. It sits below the firebox of our wood burning fireplace and it really blows a lot of very hot air back into the room. During the winter we use this fan 24/7 as this is our primary heat source. I have had other fans that have only lasted a month or two. One modification I did was to put a piece of sheet metal over the top of the motor and fan to serve as a heat shield so the motor and bearings do not get so hot. We love it, it is a very tough fan for the environment it is in!
Date published: 2016-01-05
Rated 4 out of 5 by from WE HAVE USED HUNDREDS OF THESE WITH OUR EQUIPMENT AND HAVE HAD VERY LITTLE ISSUES WITH THEM. FEW DEFECTS, GOOD PRODUCT
Date published: 2013-04-19
  • y_2017, m_4, d_22, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_1.0.0-hotfix-1
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_2
  • loc_en_US, sid_1TDU6, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.