Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity, Ratchet Height Adjustment Method

  • Item# 4W287
  • Mfr. Model# 4W287
  • Catalog Page# 1167
  • UNSPSC# 24101612
Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity, Ratchet Height Adjustment Method close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $587.50 / each

Activate Now

to save with

Select AdvantageSM

This item requires 
special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 116.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Jacks prevent up-ending semitrailers not connected to tractors, level trailers parked on slopes, and prevent landing gear from sinking into soft surfaces. High-strength steel. Flush-type zerk fitting for relubricating Acme screw. With reflective night-visible collar. Spin top models feature a manually turned Acme thread screw to raise and lower the jack for fast installation and removal.

View More

Technical Specs

  • Item Trailer Stabilizing Jack
  • Height Adjustment Method Ratchet
  • Static Load Capacity 80,000 lb.
  • Adjustment Range 39" to 51"
  • Lifting Capacity 40,000 lb.
  • Color Yellow
  • Base Size 18" Triangle
  • Top Area 8" Dia.
  • Material Steel
  • Wheel Type 8" x 1.6" Rubber
  • Includes Reflective Collar, 19-1/2" Tilt Handle
  • Standards Meet OSHA Regulations
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.