TP
DAYTON

Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity, Ratchet Height Adjustment Method

  • Item # 26W612
  • My Part #
  • Mfr. Model # 26W612
  • Catalog Page # 1126
  • UNSPSC # 24101612
Trailer Stabilizing Jack, 80,000 lb. Static Load Capacity, Ratchet Height Adjustment Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $584.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 127.0 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of high-strength steel with a reflective night-visible collar, this jack prevents semitrailers not connected to tractors from up-ending. It also levels trailers parked on slopes, and prevents landing gear from sinking into soft surfaces. The manually turned Acme thread screw raises and lowers the jack for fast installation and removal. The flush-type zerk fitting is for relubricating the Acme screw.

View More

Technical Specs

  • Item Trailer Stabilizing Jack
  • Trailer Jack Adjustment Method Ratchet
  • Static Load Capacity 80,000 lb.
  • Adjustment Range 39" to 51-1/2"
  • Lifting Capacity 40,000 lb.
  • Color Yellow
  • Base Dimensions 27" x 48"
  • Top Plate Dimensions 7-3/4" dia.
  • Material Steel
  • Wheel Material Solid Rubber
  • Wheel Width 1-3/4"
  • Wheel Diameter 10"
  • Includes Removable 20" Handle
  • Standards Meet OSHA Regulations
  • With Wheels Yes
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Replacement Parts

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.