Skip Content

C3
DAYTON

Tower Light Sounder Tier, 0.012 to 0.020A Current Drawn, Polycarbonate Housing Material, 50mm Diamet

  • Item # 30XT47
  • My Part #
  • Mfr. Model # 30XT47
  • Catalog Page # 279
  • UNSPSC # 46171607
Tower Light Sounder Tier, 0.012 to 0.020A Current Drawn, Polycarbonate Housing Material, 50mm Diamet close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $45.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.19 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Voltage 120VAC
  • Sound Level 75dB to 85dB
  • Sound Modes Continuous, Pulse
  • NEMA Rating 1, 2, 3, 3R, 4, 4X
  • Diameter 50mm
  • Color Black
  • For Use With 30XT48 to 30XT50 and 30XT51, 30XT52
  • Height 2-47/64"
  • Housing Material Polycarbonate
  • Standards CE, UL, cUL
  • Current Drawn 0.012 to 0.020A
  • Watts 0.6
  • Includes Rubber Gasket and Instruction Manual
  • Item Tower Light Sounder Tier
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.