Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Oil Fired Torpedo Heater, 10 gal., 0.95 gph, BtuH Output 125,000, 2900 sq. ft.

  • Item# 3VE50
  • Mfr. Model# 3VE50
  • Catalog Page# 3842
  • UNSPSC# 40101819
Oil Fired Torpedo Heater, 10 gal., 0.95 gph, BtuH Output 125,000, 2900 sq. ft. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $505.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 69.0 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Forced-air heater for open, well-ventilated areas using kerosene, fuel oil, diesel, heating oil, or jet fuel.

View More

Technical Specs

  • Item Oil Fired Torpedo Heater
  • BtuH Output 125,000
  • Tank Capacity 10 gal.
  • Fuel Consumption 0.95 gph
  • Heating Area 2900 sq. ft.
  • Hours on One Filling 10
  • Fuel Type K1 Kerosene, #1 Fuel Oil/Diesel, Jet A, JP-8
  • Voltage 120
  • Hz 60
  • Amps AC 2.3
  • Built-In Thermostat Yes
  • Length 38"
  • Width 22"
  • Height 25"
  • Air Flow 500 cfm
  • NEMA Plug Configuration 5-15P
  • Features On/Off Switch, Fuel Gage, Power Failure Indicator
  • Safety Features Overheat Protection, Flame-Out Sensor
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
  • Includes LED Failure Indicator Light, Air Pressure Gauge
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - Engines

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Rated 4 out of 5 by 1reviewer.
Rated 4 out of 5 by The Good:- Assembly occurs quickly and easily with nothing more than a PH2 screwdriver, and a crescent wrench.- It fires up reliably and easily- It puts out a tremendous amount of heat.- Huge fuel tank allows for almost 11 hours of run time.- Fuel gauge is legible and easily read. Graduated in both fractions of a full tank, and estimated run time remaining.- Heater is best operated on K1 kerosene, but per the manual, it is also capable of operating on #1 heating oil, or #1 diesel. (Albeit with more soot and a stronger odor.)The OK:- Temp control knob is graduated in 10 degree increments.- Temp display is limited to 2 digits.The BAD:- Fuel tank filler location is very difficult to get a reasonable sized funnel to. You really need a gooseneck style of funnel and a helper to fill this up without spilling kerosene all over the place. This is the only reason I took 1 star off of the rating.Reminder:This heater is not vented, nor are there provisions to vent exhaust gasses with this type of heater. If you are using this heater indoors, you must provide fresh air, and you should really also purchase a Carbon Monoxide detector to make sure you aren't going to asphyxiate. January 21, 2013
  • 2016-08-25 T02:44:29.656-05:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_3VE50, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.