Skip Content

DV
TM
DAYTON

Time Delay Relay, 12VDC Coil Volts, 10A Contact Amp Rating (Resistive), Contact Form: DPDT

  • Item # 24EP48
  • My Part #
  • Mfr. Model # 24EP48
  • Catalog Page # N/A
  • Catalog Group # H7828
  • UNSPSC # 39121519
Time Delay Relay,12VDC,10A,DPDT,0.1 sec. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

Programmable Time Delay Relay includes DPDT contacts. This TR-6 series relay features 16 timing ranges built in. It is a Watchdog function with a timing range up to 2 hours, knob timing adjustment, and 8-pin octal socket mount.

View More

Technical Specs

  • Item Time Delay Relay
  • Coil Volts 12VDC
  • Contact Amp Rating (Resistive) 10A
  • Contact Form DPDT
  • Min. Time Setting 0.10 sec.
  • Max. Time Setting 2 hr.
  • Function Watchdog (Retriggerable 1 Shot)
  • Electrical Connection Socket
  • Base Type Octal
  • Pins 11
  • Standards UR, CSA, CE
  • Number of Functions 1
  • Operating Functions 11
  • Coil Rating 2W
  • Mounting Plug In
  • Socket 6X156, 1EGP2, 1EGP4
  • Contact Material Silver Nickel
  • Hz 50/60
  • Adjustment Method Potentiometer
  • Status Indicator None
  • Socket Code B
How can we improve our Technical Specifications?

Compliance and Restrictions

None