Skip Content

C3
DAYTON

Single Function Time Delay Relay, 24VDC Coil Volts, 3A Contact Amp Rating (Resistive), Contact Form:

  • Item # 1EJN5
  • My Part #
  • Mfr. Model # 1EJN5
  • Catalog Page # 222
  • Catalog Group # H7850
  • UNSPSC # 39121519
Time Delay Relay,24VDC,3A,4PDT,0.1 sec. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $63.25 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.1 lbs.
Country of Origin India Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Single Function Time Delay Relay
  • Coil Volts 24VDC
  • Contact Amp Rating (Resistive) 3A
  • Contact Form 4PDT
  • Min. Time Setting 0.10 sec.
  • Max. Time Setting 100 hr.
  • Function On Delay
  • Electrical Connection Socket
  • Base Type Square
  • Pins 14
  • Standards E195424
  • Number of Functions 1
  • Operating Functions 1
  • Coil Rating 1.2W
  • Mounting Plug In
  • Socket 2A584, 1EGP7, 1EGP8, 1EGR1
  • Contact Material Silver Alloy
  • Hz 50/60
  • Adjustment Method Not Adjustable
  • Status Indicator LED
  • Green Environmental Attribute Programmable Timer Enables Reduced Energy Consumption
  • Socket Code G
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Programmable Timer Enables Reduced Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Time Delay Relay, 24VDC Coil Volts, 3A Contact Amp Rating (Resistive), Contact Form: 4PDT is rated 4.0 out of 5 by 1.
Rated 4 out of 5 by from sound product that easy to setup and use. The small size is great for limited panel space! Simple setup procedure and broad ranges.
Date published: 2012-06-21
  • y_2018, m_5, d_19, h_19
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_1EJN5, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.