Skip Content

C3
TM
DAYTON

Tilting Fork Hand Truck, Dual Grip, 1000 lb. Overall Height 53"

  • Item # 2LRL4
  • My Part #
  • Mfr. Model # 2LRL4
  • Catalog Page # 1174
  • UNSPSC # 24101504
Tilting Fork Hand Truck,1000 lb. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $367.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 25.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Tilting Fork Hand Truck
  • Load Capacity 1000 lb.
  • Hand Truck Handle Type Dual Handle
  • Overall Height 53"
  • Overall Width 25-1/2"
  • Overall Depth 24-1/4"
  • Noseplate Width 17-3/4"
  • Noseplate Depth 14-1/2"
  • Wheel Type Mold-On
  • Wheel Width 2-1/2"
  • Wheel Diameter 10"
  • Material Steel
  • Color Red
  • Finish Powder Coated
  • For Use With Bags, Irregular Cargo
  • Includes Hinged Double-Fork Shoe Slides
  • Wheel Material Rubber
How can we improve our Technical Specifications?

Compliance and Restrictions

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.