Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

4-1/2" Tile Saw, 120 Voltage, 1/3 HP

  • Item# 19F405
  • Mfr. Model# 19F405
  • Catalog Page# N/A
  • UNSPSC# 27112709
4-1/2" Tile Saw, 120 Voltage, 1/3 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Masonry Saws

Technical Specs

  • Item Tile Saw
  • Cutting Type Wet/Dry
  • Power Source Electric
  • Blade Dia. 4-1/2"
  • Arbor Hole 7/8"
  • HP 1/3
  • Full Load Amps 3.75
  • Depth of Cut 1"
  • Length 17"
  • Width 19"
  • Height 5"
  • Tool Weight 13 lb.
  • Voltage 120
  • Hz 60
  • Material High Strength Plastic Body
  • Application Various Ceramics, Tile, Stone
  • Standards UL
  • Includes Height Adjustable Splash Guard Table Tilts to 45 Degrees Unique Water Re-Circulation System Double Action Cutting Guide Integrated Cable Storage Portable with Built In Carry Handle
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms