Skip Content

 
TM
DAYTON

Ti02 Filter

Ti02 Filter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Ti02 Filter 
  • Frame Included Yes 
Nominal Filter Size
Please Select
Nominal Height
Please Select
Nominal Width
Please Select
Nominal Depth
Please Select
For Use With
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Nominal Filter Size
Nominal Height
Nominal Width
Nominal Depth
For Use With
Price
Qty
Please use Qty box to add item(s) to cart.
2HNR2
12x16x1
12"
16"
1"
2HNP6

$98.40 / each

Enter location to check availability
Catalog Page #  3822 

Price $98.40 / each

Technical Specs

  • Nominal Filter Size 12x16x1
  • Nominal Height 12"
  • Nominal Width 16"
  • Nominal Depth 1"
  • For Use With 2HNP6
  • Item Ti02 Filter
  • Frame Included Yes
2KXP2
2-13/16x1-1/4x4-7/16
2-13/16"
1-1/4"
4-7/16"
2KXN9

$12.51 / each

Enter location to check availability
Catalog Page #  3823 

Price $12.51 / each

Technical Specs

  • Nominal Filter Size 2-13/16x1-1/4x4-7/16
  • Nominal Height 2-13/16"
  • Nominal Width 1-1/4"
  • Nominal Depth 4-7/16"
  • For Use With 2KXN9
  • Item Ti02 Filter
  • Frame Included Yes
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms