Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

ST
TM
DAYTON

Tether Float Switch, Mechanical

  • Item# 6PNU5
  • Mfr. Model# 6PNU5
  • Catalog Page# 2681
  • UNSPSC# 39121531
Tether Float Switch, Mechanical close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $58.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This float switch automatically controls pumps in sump/sewage and nonpotable water applications. It provides liquid level control with a range of 7 inches to a maximum based on tethering length.
Note: Use only with liquids compatible with switch construction.

View More

Technical Specs

  • Item Float Switch, Mechanical
  • Float Switch Contact Form Normally Open
  • Voltage 115VAC
  • Electrical Connection - Pumps Plug
  • Amps 13A
  • Float Switch Cord Length 15 ft.
  • Float Switch Off Point 45 Degrees Below Horizontal
  • Float Switch On Point 45 Degrees Above Horizontal
  • Float Switch Float Material ABS
  • Tether Length Min.-Max. 3" to 18"
  • Max. Liquid Temp. 140 Degrees F
  • Float Switch Type Tether
  • Type Tether
  • Connection Plug
  • HP @ 1 Phase - 115V 1/2
  • Wire Gauge 16
  • Pumping Range Min./Max. 7 to 28
  • Float Length (In.) 4-5/8
  • Float Dia. (In.) 2-5/8
  • VA Rating 57.5
  • Min. Water Level Adjustment 7
  • Max. Water Level Adjustment 28
  • Float Material ABS
  • For Use With Liquid
  • Specific Gravity 0.6
  • Mounting Bracket Material Plastic
  • Agency Compliance UL, CSA
  • Includes Mounting Strap
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.