Skip Content

DV
DAYTON

Tether, Twin Float Float Switch, Mechanical

  • Item # 3BY77
  • My Part #
  • Mfr. Model # 3BY77
  • Catalog Page # N/A
  • UNSPSC # 39121531
Tether, Twin Float Float Switch, Mechanical close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Featuring an adjustable mounting strap, this float switch automatically controls a pump in sump/sewage and nonpotable water applications. It turns on (closed) when the float drops 45° below horizontal, signaling a low level, and turns off (open) when the float rises 45° above horizontal. Use it only with liquids compatible with switch construction.

View More

Technical Specs

  • Item Float Switch, Mechanical
  • Float Switch Contact Form Normally Open
  • Voltage 230VAC
  • Electrical Connection - Pumps Piggyback
  • Amps 15A
  • Float Switch Cord Length 30 ft.
  • Float Switch Off Point 45 Degrees Below Horizontal
  • Float Switch On Point 45 Degrees Above Horizontal
  • Float Switch Float Material ABS
  • Tether Length Min.-Max. 3" to 60"
  • Max. Liquid Temp. 140 Degrees F
  • Float Switch Type Tether
  • Wire Gauge 14
  • Pumping Range Min./Max. 6 to 48
  • Mounting Bracket Material Stainless Steel
  • Includes Mounting Strap
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following states: CA, CT, IL, LA, MA, ME, MN, NH, NY, RI, VT, and WI.

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.