Skip Content

ST
DAYTON

Tether, Control Panel/Pilot Duty Mechanical Float Switch

  • Item # 10A172
  • My Part #
  • Mfr. Model # 10A172
  • Catalog Page # 2621
  • UNSPSC # 39121531
Tether, Control Panel/Pilot Duty Mechanical Float Switch close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $47.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for applications where a pump down operation is required. A tether clamp with a cable tie for mounting is included.

View More

Technical Specs

  • Item Mechanical Float Switch
  • Float Switch Contact Form Normally Open
  • Voltage 115/230VAC
  • Electrical Connection - Pumps Wire Leads
  • Amps 10A
  • Float Switch Cord Length 20 ft.
  • Float Switch Off Point 10 Degrees Below Horizontal
  • Float Switch On Point 25 Degrees Above Horizontal
  • Float Switch Float Material ABS
  • Tether Length Min.-Max. 3" to 18"
  • Max. Liquid Temp. 140 Degrees F
  • Float Switch Type Tether
  • HP @ 1 Phase - 115V 1/4
  • HP @ 1 Phase - 230V 1/4
  • Wire Gauge 16
  • Float Length (In.) 4-5/8
  • Float Dia. (In.) 2-11/16
  • VA Rating 2400
  • Max. Pressure (PSI) 15
  • Body Material ABS
  • Control Range Adjustable
  • Max. Wattage 2400
  • Wire Lead SJOW
  • Agency Compliance UL CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

  •  

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.