Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

NC
TM
DAYTON

Tank Mixer, Gear Drive, 1/2 HP, 316 SS

  • Item # 32V126
  • Mfr. Model # 32V126
  • Catalog Page # 1181
  • UNSPSC # 23191101
Tank Mixer,Gear Drive,1/2 HP,316 SS close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
List Price $2,233.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 58.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The most powerful mixer for the most difficult mixing applications. This tank mixer includes a grease filled gearbox that will eliminate oil seal and the possibility of oil contamination. Used for mixing tanks containing up to 3000 gallons of liquids with viscosity of 100 cps, up to 1000 gallons at 500 cps or up to 500 gallons at 1000 cps. Clutch-free mixer comes with 3-blade square-pitch marine propellers and mix up to 5000 gals. and viscosities up to 15,000 cps. The clamp has index marks for radial and angle adjustment, and built-in vibration-absorption pad. Shipped unassembled.

View More

Technical Specs

  • Item Tank Mixer
  • Type Gear Drive
  • Max. RPM 350
  • Shaft Dia. (In.) 3/4
  • Shaft Length (In.) 50
  • HP 1/2
  • Motor Pnuematic
  • Shaft Material 316 Stainless Steel
  • For Use With Open Top Tank
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.