TP
Grainger Choice Product
DAYTON

Surface Grinder, Table Dimensions 6 in x 12 in, Phase 3

  • Item # 48WE36
  • My Part #
  • Mfr. Model # 48WE36
  • Catalog Page # N/A
  • UNSPSC # 27112704
Surface Grinder,  Table Dimensions 6 in x 12 in,  Phase 3 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Buffing and Grinding Machines~Surface Grinders


$15,820.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 890.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Technical Specs

  • Item Surface Grinder
  • Operation Type Manual
  • Table Dimensions 6 in x 12 in
  • Phase 3
  • Grinding Wheel Dia. 7 in
  • Max. Grinding Width 8 1/8 in
  • Coolant Fed Coolant Through
  • Cross Handwheel Feed per Revolution 0.1 in
  • Crossfeed Handwheel Graduation 0.0005 in
  • Frequency 60Hz
  • Grinding Wheel Bore 1 1/4 in
  • Grinding Wheel Width 1/2 in
  • Horsepower 2
  • Includes Standard Auto-Lube System
  • Longitudinal Travel 18 3/4 in
  • Magnetic Chuck Size 8 in x 18 in
  • Max. Grinding Length 18 3/4 in
  • Overall Height 73 in
  • Overall Length 40 in
  • Overall Width 60 in
  • Spindle Center to Table Distance 16 in
  • Spindle Speed 3,600 RPM
  • Vertical Handwheel Graduation 0.0002 in
  • Voltage 230 V
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products