TP
Grainger Choice Product
DAYTON

Surface Grinder, Table Dimensions 6 in x 12 in, Phase 1

  • Item # 48WE34
  • My Part #
  • Mfr. Model # 48WE34
  • Catalog Page # N/A
  • UNSPSC # 27112704
Surface Grinder,  Table Dimensions 6 in x 12 in,  Phase 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Sale Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Machining~Machinery - Buffing and Grinding Machines~Surface Grinders


$5,345.00 / each Offer Ends 09/28/20

Web Price $5,740.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 260.0 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More
  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
  • Sale

Technical Specs

  • Item Surface Grinder
  • Operation Type Manual
  • Table Dimensions 6 in x 12 in
  • Phase 1
  • Grinding Wheel Dia. 7 in
  • Max. Grinding Width 6 3/4 in
  • Coolant Fed Coolant Through
  • Cross Handwheel Feed per Revolution 0.1 in
  • Crossfeed Handwheel Graduation 0.0001 in
  • Features Hand Scraped Ways, Meehanite Cast Iron Construction, Precision Steel Balls, Spindle and Motor Dynamically Balanced, Spiral Bevel Gear for Easy Spindle Head Vertical Movement, Swarf Guard
  • Frequency 60Hz
  • Grinding Wheel Bore 1 1/4 in
  • Grinding Wheel Width 1/2 in
  • Horsepower 3/4
  • Includes Coolant Pump, Grinding Wheel
  • Longitudinal Travel 12 5/8 in
  • Magnetic Chuck Size 6 in x 12 in
  • Max. Cross Travel 6 3/4 in
  • Max. Grinding Length 12 5/8 in
  • Motor Type Hydraulic Spindle Motor
  • Overall Height 35 in
  • Overall Length 24 in
  • Overall Width 35 in
  • Spindle Center to Table Distance 11 in
  • Spindle Speed 3,600 RPM
  • Vertical Handwheel Graduation 0.0005 in
  • Voltage 115 V
How can we improve our Technical Specifications?

Compliance and Restrictions

  • WARNING This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.

Alternate Search Terms

Related Products