C3
DAYTON

Supply Vent,18 1/2 In

  • Item # 5AU56
  • My Part #
  • Mfr. Model # 5AU56
  • Catalog Page # N/A
  • UNSPSC # 40101501
Supply Vent,18 1/2 In close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $2,137.00 / each
Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

Jump to:
  • Shipping Weight 422.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Centrifugal supply ventilator is designed to supply untempered, filtered makeup air to commercial and institutional buildings, or in commercial kitchen applications. It features heavy-gauge galvanized steel construction. Neoprene isolators minimize vibration and noise. Drive frame has lifting lugs.

View More

Technical Specs

  • Item Supply Ventilator
  • Drive Type - Roof Ventilators Belt Drive
  • Drive Package With Motor Included No
  • Base Square Size - Roof Ventilators 42" x 42"
  • Mounting Location Roof
  • CFM Range 5500 to 9475
  • Item - Roof Ventilators Filtered Supply Ventilator
  • Housing Height (In.) 36
  • Housing Length (In.) 42
  • Housing Width (In.) 75
  • Base Height (In.) 1 1/2
  • Motor HP Range 2 to 7 1/2
  • Max. Inlet Temp. (Deg. F) 120
  • RPM Range 573 to 841
  • Drive Type Belt Drive
  • Wheel Type Forward Curved
  • Wheel Dia. (In.) 18-1/2
  • Wheel Bore (In.) 1
  • Wheel Material Steel
  • Shaft Dia. Wheel End (In.) 1
  • Shaft Dia. Sheave End (In.) 1
  • Discharge Length (In.) 19-1/8
  • Discharge Width (In.) 22-1/4
  • Filter Housing Height (In.) 30 3/4
  • Filter Housing Width (In.) 35 1/8
  • Filter Housing Depth (In.) 32
  • Filter Material Aluminum
  • Filter Height (In.) 21 5/8
  • Filter Width (In.) 34 5/8
  • Filter Depth (In.) 7/8
  • Number of Filters Required 2
  • Filter Area (Square-Ft.) 5 1/4
  • Housing Material Galvanized Steel
  • Bearing Type Permanently Lubricated Sleeve Bearing
  • Agency Compliance UL 705AMCA Sound & Air
  • Requires Roof Curb For New Installations
  • Includes Washable Aluminum Filters
  • Adj. 12 3/8"H Roof Curb Stock No. 2ZV85
  • Adj. 6 3/8"H Roof Curb Stock No. 3C597
  • Recommended 12 In. Fixed Curb Item No. 2RB81
  • Recommended 8 In. Fixed Curb Item No. 4HX43
  • Dimension A 42"
  • Dimension B 36"
  • Dimension C 30-3/4"
  • Dimension D 32"
  • Dimension E 2"
  • Dimension F 2"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.