Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Supply Fan, 36 In, 208-230/460 V

  • Item# 7AD05
  • Mfr. Model# 7AD05
  • Catalog Page# 3661
  • UNSPSC# 40101501
Supply Fan, 36 In,208-230/460 V close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,213.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 125.29 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Standard-duty supply fan features 6-blade galvanized-steel propellers and rigid drive-frame rails. Has variable pitch, adjustable motor pulley that helps optimize fan performance. Designed for commercial applications requiring high volumes of air at low static pressures. Air handling-quality bearings meet a minimum of L10-100,000 hours. Motors, sheaves, bushings, and belts are packed separately when complete fan with drive package is ordered. Has regreasable pilllow block ball bearings. Mount supply fan vertically and for exhaust horizontal.

View More

Technical Specs

  • Item Supply Fan w/Drive Package
  • Fan Duty Rating Standard
  • Motor Enclosure Open Dripproof
  • Blade Dia. 36"
  • Drive Type Belt
  • CFM @ 0.000-In. SP 17,407
  • CFM @ 0.125-In. SP 16,198
  • CFM @ 0.250-In. SP 14,753
  • CFM @ 0.375-In. SP 13,170
  • Voltage 208-230/460
  • Motor HP 1-1/2
  • Fan RPM 792
  • Sones @ 0.000-In. SP @ 5 Ft. 28
  • Sones @ 0.125-In. SP @ 5 Ft. 27
  • Max. BHP 1.80
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Phase 3
  • Full Load Amps 4.4-4.0/2.0
  • Motor Type 3-Phase
  • Motor Insulation Class F
  • Motor RPM 1735
  • Bearing Size 1"
  • Bearing Type Sealed Pillow Block
  • Number of Blades 6
  • Blade Material Steel
  • Shaft Dia. 1"
  • Outside Dia. 40"
  • Height 40"
  • Width 40"
  • Overall Depth 23-1/4"
  • Max. Depth 23-1/4"
  • Flange Width 1"
  • Mounting Position Vertical or Horizontal
  • Frame Material Galvanized Steel
  • Intake Guard No. 1WBU5
  • Motorized Wall Galv. Shutter Stock No. 3C730
  • Stock No. 1WDC7
  • Venturi Clearance Dia. 36-3/8"
  • Wall Collar Stock No. 1WBV3
  • Weatherhood No. 1WBW2
  • Assembled/Unassembled Unassembled
  • Standards AMCA, UL/cUL
  • Includes Drive Package
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.