Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

Supply Fan, 60 In, 208-230/460 V, 15 HP

  • Item# 7AC79
  • Mfr. Model# 7AC79
  • Catalog Page# 3661
  • UNSPSC# 40101501
Supply Fan,60 In,208-230/460 V,15 HP close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $5,939.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 908.7 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Heavy-duty supply fan features 6-blade cast aluminum propellers and drive-frame channels. Has variable pitch, adjustable motor pulley that helps optimize fan performance. Designed for commercial applications requiring high volumes of air at low static pressures. Air handling-quality bearings meet a minimum of L10-100,000 hours. Motors, sheaves, bushings, and belts are packed separately when complete fan with drive package is ordered. Has regreasable pillow block ball bearings. Mount supply fan vertically and for exhaust horizontal.

View More

Technical Specs

  • Item Supply Fan w/Drive Package
  • Fan Duty Rating Heavy
  • Motor Enclosure Totally Enclosed Fan Cooled
  • Blade Dia. 60"
  • Drive Type Belt
  • CFM @ 0.000-In. SP 69,692
  • CFM @ 0.125-In. SP 66,816
  • CFM @ 0.250-In. SP 63,943
  • CFM @ 0.375-In. SP 61,110
  • CFM @ 0.500-In. SP 57,579
  • Voltage 208-230/460
  • Motor HP 15
  • Fan RPM 699
  • Sones @ 0.000-In. SP @ 5 Ft. 74
  • Sones @ 0.125-In. SP @ 5 Ft. 77
  • Max. BHP 17.25
  • Max. Inlet Temp. 104 Degrees F
  • Max. Ambient Temp. 104 Degrees F
  • Hz 60
  • Phase 3
  • Full Load Amps 38.8-35.1/17.5
  • Motor Type 3-Phase
  • Motor Insulation Class F
  • Motor RPM 1765
  • Bearing Size 1-3/4"
  • Bearing Type Regreasable Cast Pillow Block
  • Number of Blades 6
  • Blade Material Cast Aluminum
  • Shaft Dia. 1-3/4"
  • Outside Dia. 66"
  • Height 66"
  • Width 66"
  • Overall Depth 35-1/2"
  • Max. Depth 35-1/2"
  • Flange Width 2"
  • Mounting Position Vertical or Horizontal
  • Frame Material Galvanized Steel
  • Intake Guard No. 1WBU9
  • Motorized Wall Galv. Shutter Stock No. 3C733
  • Stock No. 3FKD6
  • Venturi Clearance Dia. 61"
  • Wall Collar Stock No. 1WBV8
  • Wall Housing Item No. 3FKG5
  • Weatherhood No. 1WBW6
  • Assembled/Unassembled Unassembled
  • Standards AMCA, UL/cUL
  • Includes Drive Package
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.