Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/2 HP Dewatering/Utility Pump, 115 Voltage, Discharge NPT: 2", 20 ft. Cord Length

  • Item# 1XHV4
  • Mfr. Model# 1XHV4
  • Catalog Page# 3278
  • UNSPSC# 40151564
1/2 HP Dewatering/Utility Pump, 115 Voltage, Discharge NPT: 2", 20 ft. Cord Length close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,004.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 23.85 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Pump drains standing water in shallow areas such as basements, window wells, and construction and dump sites. Use with nonflammable liquids compatible with pump materials. Double Viton® seals for better chemical compatibility. Features stainless steel housing, base, and impeller.

View More

Technical Specs

  • Item Dewatering/Utility Pump
  • HP 1/2
  • Voltage 115
  • Amps 4.7 AC
  • Cord Length 20 ft.
  • Cord Size 16/3
  • Cord Type SJT-CR
  • Discharge NPT 2"
  • GPM of Water @ 5 Ft. of Head 74
  • GPM of Water @ 10 Ft. of Head 64
  • GPM of Water @ 15 Ft. of Head 51
  • GPM of Water @ 20 Ft. of Head 40
  • GPM of Water @ 25 Ft. of Head 27
  • GPM of Water @ 30 Ft. of Head 13
  • Height 16-5/16"
  • Diameter 9-1/8"
  • Base Material 304 Stainless Steel
  • Impeller Material 304 SS
  • Length 9.1"
  • Width 6.3"
  • Max. Dia. Solids 1/4"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 10"
  • Motor Type PSC
  • Thermal Protection Automatic
  • Phase 1
  • Hz 60
  • Bearing Type Double Ball
  • Shaft Seal Double Carbon, Ceramic, Viton
  • Duty Continuous
  • For Use With Nonflammable Liquids Compatible with Pump Materials
  • Agency Compliance CSA
  • Housing Material Stainless Steel
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.