Skip Content

 
TM
DAYTON

DAYTON Submersible Sump Pumps

DAYTON Submersible Sump Pumps close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump 
  • Voltage - Pumps 120VAC 
Pump HP
Please Select
Switch Type - Pumps
Please Select
Cord Length - Pumps
Please Select
Discharge NPT
Please Select
Max Head - Pumps
Please Select
Pump Body Material
Please Select
Base Material
Please Select
Impeller Material - Pumps
Please Select
Shaft Seal Material - Pumps
Please Select
Max. Diameter Solids
Please Select
Height
Please Select
Diameter
Please Select

Your Filters:

No Filters Selected
Select items to compare View Compare
37 Products
Compare /
Item #
Mfr.
Model #
Pump HP
Switch Type - Pumps
Cord Length - Pumps
Discharge NPT
Max Head - Pumps
Pump Body Material
Base Material
Impeller Material - Pumps
Shaft Seal Material - Pumps
Max. Diameter Solids
Height
Diameter
Price
Qty
Please use Qty box to add item(s) to cart.
3BB79
1/2
Diaphragm
15 ft.
1-1/2" F
32 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
12-1/4"
10"

$430.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $430.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Diaphragm
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 32 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 12-1/4"
  • Diameter 10"
1APP2
1/2
Dual Float
13"
2" F
33 ft.
Stainless Steel
Cast Iron
Polycarbonate
Buna-N, Carbon, Ceramic
7/8"
13-3/8"
8-1/2"

$637.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $637.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Dual Float
  • Cord Length - Pumps 13"
  • Discharge NPT 2" F
  • Max Head - Pumps 33 ft.
  • Pump Body Material Stainless Steel
  • Base Material Cast Iron
  • Impeller Material - Pumps Polycarbonate
  • Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
  • Max. Diameter Solids 7/8"
  • Height 13-3/8"
  • Diameter 8-1/2"
4HU69
1/2
No Switch Included
10 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
8-1/2"

$209.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $209.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 8-1/2"
3BB74
1/2
No Switch Included
15 ft.
1-1/2" F
32 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
12-1/4"
8-1/2"

$286.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $286.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 32 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 12-1/4"
  • Diameter 8-1/2"
1XHV7
1/2
No Switch Included
16"
2" F
32 ft.
Aluminum
Cast Iron
Engineered Polymer
Buna-N, Carbon, Ceramic
1/4"
16-1/4"
10"

$367.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $367.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 16"
  • Discharge NPT 2" F
  • Max Head - Pumps 32 ft.
  • Pump Body Material Aluminum
  • Base Material Cast Iron
  • Impeller Material - Pumps Engineered Polymer
  • Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
  • Max. Diameter Solids 1/4"
  • Height 16-1/4"
  • Diameter 10"
3YU68
1/2
Tether
10 ft.
1-1/4" M
25 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
10-1/2"
9"

$203.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $203.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 25 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 10-1/2"
  • Diameter 9"
3BB69
1/2
Tether
10 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
9-1/8"

$231.00 / each

Enter location to check availability
Catalog Page #  2671 

List Price $231.00 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 9-1/8"
3YU75
1/2
Tether
15 ft.
1-1/4" M
23 ft.
Stainless Steel
Stainless Steel
Stainless Steel
Buna-N
3/4"
11"
9-1/2"

$485.00 / each

Enter location to check availability
Catalog Page #  2671 

List Price $485.00 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 23 ft.
  • Pump Body Material Stainless Steel
  • Base Material Stainless Steel
  • Impeller Material - Pumps Stainless Steel
  • Shaft Seal Material - Pumps Buna-N
  • Max. Diameter Solids 3/4"
  • Height 11"
  • Diameter 9-1/2"
3BB77
1/2
Tether
15 ft.
1-1/2" F
32 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
12-1/4"
9-1/8"

$372.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $372.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 32 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 12-1/4"
  • Diameter 9-1/8"
3YU71
1/2
Vertical
10 ft.
1-1/4" M
25 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
10-3/4"
8-3/4"

$334.00 / each

Enter location to check availability
Catalog Page #  2671 

List Price $334.00 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 25 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 10-3/4"
  • Diameter 8-3/4"
3YU73
1/2
Vertical
10 ft.
1-1/4" M
25 ft.
Stainless Steel
Polypropylene
Polyamide
Buna-N
1/4"
12-7/8"
9"

$390.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $390.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 25 ft.
  • Pump Body Material Stainless Steel
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Buna-N
  • Max. Diameter Solids 1/4"
  • Height 12-7/8"
  • Diameter 9"
3YU59
1/2
Vertical
10 ft.
1-1/4" M
35 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
11"
8-1/2"

$268.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $268.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 35 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 11"
  • Diameter 8-1/2"
3BB71
1/2
Vertical
10 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
9-1/8"

$297.00 / each

Enter location to check availability
Catalog Page #  2671 

List Price $297.00 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 9-1/8"
3BB82
1/2
Vertical
15 ft.
1-1/2" F
32 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
12-1/4"
9-1/8"

$383.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $383.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/2
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 32 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 12-1/4"
  • Diameter 9-1/8"
3BB78
1/3
Diaphragm
15 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
10"

$379.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $379.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Diaphragm
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 10"
1APP1
1/3
Dual Float
13"
1-1/2" F
30 ft.
Stainless Steel
Cast Iron
Polycarbonate
Buna-N, Carbon, Ceramic
7/8"
13"
7-7/8"

$566.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $566.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Dual Float
  • Cord Length - Pumps 13"
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Stainless Steel
  • Base Material Cast Iron
  • Impeller Material - Pumps Polycarbonate
  • Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
  • Max. Diameter Solids 7/8"
  • Height 13"
  • Diameter 7-7/8"
3YU65
1/3
No Switch Included
10 ft.
1-1/4" M
22 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
10-1/2"
6"

$174.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $174.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 22 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 10-1/2"
  • Diameter 6"
4HU68
1/3
No Switch Included
10 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
8-1/2"

$206.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $206.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 8-1/2"
1XHV6
1/3
No Switch Included
13"
1-1/2" F
29 ft.
Aluminum
Cast Iron
Engineered Polymer
Buna-N, Carbon, Ceramic
1/4"
13-3/4"
7-1/2"

$229.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $229.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 13"
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 29 ft.
  • Pump Body Material Aluminum
  • Base Material Cast Iron
  • Impeller Material - Pumps Engineered Polymer
  • Shaft Seal Material - Pumps Buna-N, Carbon, Ceramic
  • Max. Diameter Solids 1/4"
  • Height 13-3/4"
  • Diameter 7-1/2"
3BB73
1/3
No Switch Included
15 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
8-1/2"

$228.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $228.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 8-1/2"
3YU67
1/3
Tether
10 ft.
1-1/4" M
22 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
10-1/2"
9-3/4"

$200.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $200.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 22 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 10-1/2"
  • Diameter 9-3/4"
3BB68
1/3
Tether
10 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
9-1/8"

$235.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $235.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 9-1/8"
3YU74
1/3
Tether
15 ft.
1-1/4" M
16 ft.
Stainless Steel
Stainless Steel
Stainless Steel
Buna-N
3/4"
10-1/2"
9-1/2"

$396.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $396.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 16 ft.
  • Pump Body Material Stainless Steel
  • Base Material Stainless Steel
  • Impeller Material - Pumps Stainless Steel
  • Shaft Seal Material - Pumps Buna-N
  • Max. Diameter Solids 3/4"
  • Height 10-1/2"
  • Diameter 9-1/2"
3BB76
1/3
Tether
15 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
9-1/8"

$279.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $279.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 9-1/8"
3YU70
1/3
Vertical
10 ft.
1-1/4" M
22 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
10-3/4"
8-3/4"

$224.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $224.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 22 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 10-3/4"
  • Diameter 8-3/4"
3YU72
1/3
Vertical
10 ft.
1-1/4" M
22 ft.
Stainless Steel
Polypropylene
Polyamide
Buna-N
1/4"
12-7/8"
9"

$315.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $315.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 22 ft.
  • Pump Body Material Stainless Steel
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Buna-N
  • Max. Diameter Solids 1/4"
  • Height 12-7/8"
  • Diameter 9"
3YU58
1/3
Vertical
10 ft.
1-1/4" M
26 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
11"
8-1/2"

$213.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $213.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 26 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 11"
  • Diameter 8-1/2"
3BB70
1/3
Vertical
10 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
9-1/8"

$233.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $233.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 9-1/8"
3BB81
1/3
Vertical
15 ft.
1-1/2" F
30 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
9-1/8"

$545.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $545.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/3
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 30 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 9-1/8"
3YU66
1/4
Tether
10 ft.
1-1/4" M
20 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
10-3/4"
9-3/4"

$179.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $179.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 20 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 10-3/4"
  • Diameter 9-3/4"
4HU67
1/4
Tether
10 ft.
1-1/2" F
21 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
11-3/4"
9-1/8"

$232.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $232.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 21 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 11-3/4"
  • Diameter 9-1/8"
3YU69
1/4
Vertical
10 ft.
1-1/4" M
20 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
10-1/2"
8-3/4"

$224.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $224.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 20 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 10-1/2"
  • Diameter 8-3/4"
3YU57
1/4
Vertical
10 ft.
1-1/4" M
21 ft.
Polypropylene
Polypropylene
Polyamide
Carbon, Ceramic
1/8"
11"
8-1/2"

$210.75 / each

Enter location to check availability
Catalog Page #  2671 

List Price $210.75 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 1/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 21 ft.
  • Pump Body Material Polypropylene
  • Base Material Polypropylene
  • Impeller Material - Pumps Polyamide
  • Shaft Seal Material - Pumps Carbon, Ceramic
  • Max. Diameter Solids 1/8"
  • Height 11"
  • Diameter 8-1/2"
3BB80
3/4
Diaphragm
15 ft.
1-1/2" F
37 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
13"
10"

$513.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $513.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 3/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Diaphragm
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 37 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 13"
  • Diameter 10"
3BB75
3/4
No Switch Included
15 ft.
1-1/2" F
37 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
13"
10"

$409.50 / each

Enter location to check availability
Catalog Page #  2671 

List Price $409.50 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 3/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 37 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 13"
  • Diameter 10"
3YU76
3/4
Tether
15 ft.
1-1/4" M
26 ft.
Stainless Steel
Stainless Steel
Stainless Steel
Buna-N
3/4"
12"
9-1/2"

$585.00 / each

Enter location to check availability
Catalog Page #  2671 

List Price $585.00 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 3/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Tether
  • Cord Length - Pumps 15 ft.
  • Discharge NPT 1-1/4" M
  • Max Head - Pumps 26 ft.
  • Pump Body Material Stainless Steel
  • Base Material Stainless Steel
  • Impeller Material - Pumps Stainless Steel
  • Shaft Seal Material - Pumps Buna-N
  • Max. Diameter Solids 3/4"
  • Height 12"
  • Diameter 9-1/2"
3BB72
3/4
Vertical
10 ft.
1-1/2" F
32 ft.
Cast Iron
Cast Iron
Cast Iron
Silicone Carbide
1/2"
12-1/4"
9-1/8"

$330.25 / each

Enter location to check availability
Catalog Page #  2671 

List Price $330.25 / each

Technical Specs

  • Item - Sump Pumps Submersible Sump Pump
  • Pump HP 3/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps Vertical
  • Cord Length - Pumps 10 ft.
  • Discharge NPT 1-1/2" F
  • Max Head - Pumps 32 ft.
  • Pump Body Material Cast Iron
  • Base Material Cast Iron
  • Impeller Material - Pumps Cast Iron
  • Shaft Seal Material - Pumps Silicone Carbide
  • Max. Diameter Solids 1/2"
  • Height 12-1/4"
  • Diameter 9-1/8"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More