Skip Content

ST
DAYTON

1-1/4 HP Chemical Resistant Submersible Pump with 120VAC Voltage and Discharge NPT 2", 50 ft. Cord

  • Item # 4LA43
  • My Part #
  • Mfr. Model # 4LA43
  • Catalog Page # 2623
  • UNSPSC # 40151512
Sump Pump,1 1/4 HP close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $1,068.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 39.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This DAYTON chemical resistant submersible pump drains standing water in shallow areas such as basements, window wells, sumps, rooftops, and construction and dump sites. It's designed to operate continuously. Featuring slotted bottom suction, this pump includes a rubberized urethane base strainer that absorbs impact. A 25-ft. polypropylene rope is included.

View More

Technical Specs

  • Item Chemical Resistant Submersible Pump
  • Pump HP 1-1/4
  • Voltage - Pumps 120VAC
  • Switch Type - Pumps No Switch Included
  • Cord Length - Pumps 50 ft.
  • Discharge NPT 2"
  • Max. Head - Pumps 50 ft.
  • Pump Body Material Stainless Steel
  • Cord Size 14/3
  • Cord Type SJTOW
  • GPM of Water @ 5 Ft. of Head *
  • GPM of Water @ 15 Ft. of Head 104
  • GPM of Water @ 20 Ft. of Head 95
  • GPM of Water @ 25 Ft. of Head 85
  • GPM of Water @ 30 Ft. of Head 74
  • GPM of Water @ 35 Ft. of Head 62
  • GPM of Water @ 40 Ft. of Head 46
  • GPM of Water @ 45 Ft. of Head 26
  • Height 18-1/2"
  • Diameter 7-3/16"
  • Base Material Rubberized Urethane
  • Impeller Material - Pumps Polyurethane
  • Max. Diameter Solids 1/4"
  • Max. Liquid Temp. 104 Degrees F
  • Min. Sump Pit Dia. 8"
  • Thermal Protection Automatic
  • Input Phase AC 1
  • Hz 60
  • Insulation Class F
  • Bearing Type Single Row Ball
  • Shaft Seal Material - Pumps Silicone Carbide
  • Duty Continuous
  • Handle Top Carrying
  • For Use With Nonflammable Liquids Compatible with Pump Materials
  • Agency Compliance UL/CSA
  • Motor RPM 3450
  • Pump RPM 3450
  • Item - Dewatering Pumps Utility/Dewatering Pump
How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.