Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1/2 HP Submersible Sump Pump, Tether Switch Type, Cast Iron Base Material

  • Item# 3BB77
  • Mfr. Model# 3BB77
  • Catalog Page# 3263
  • UNSPSC# 40151512
1/2 HP Submersible Sump Pump, Tether Switch Type, Cast Iron Base Material close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $458.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 33.65 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Dayton submersible sump pumps are self-contained and recommended for use in a sump or basin, which should be vented in accordance with local plumbing codes; the pumps are made to handle water that will not drain by gravity. Designed to pump rain water or light effluent, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United States National Electrical Code (NEC), ANSI/NFPA 70. These pumps can be located in foundation drains in homes or buildings, parking lots, rainfall pooling in low land areas, manholes, retention ponds and truck docks. Never install the pump in a trench, ditch, or hole with a dirt bottom; the legs will sink into the dirt and the suction will become plugged.

View More

Technical Specs

  • Item Submersible Sump Pump
  • HP 1/2
  • Switch Type Tether
  • Cord Length 15 ft.
  • Voltage 115
  • Amps 9.8
  • Diameter 9-1/8"
  • Discharge NPT 1-1/2"
  • Height 12-1/4"
  • Max. Head 32 ft.
  • Max. Dia. Solids 1/2"
  • GPM of Water @ 5 Ft. of Head 80
  • GPM of Water @ 10 Ft. of Head 70
  • GPM of Water @ 15 Ft. of Head 62
  • GPM of Water @ 20 Ft. of Head 50
  • GPM of Water @ 25 Ft. of Head 40
  • GPM of Water @ 30 Ft. of Head 20
  • Max. Temp. 104 Degrees F
  • Off Point Variable
  • On Point Variable
  • Base Material Cast Iron
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Duty Continuous
  • Bearing Type Upper and Lower
  • Shaft Seal Silicon Carbide
  • Mechanical Seal SiC
  • Motor Type Oil-Cooled
  • Max. Liquid Temp. 104 Degrees F
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.