Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

1 HP Manual Submersible Sewage Pump, 460 Voltage

  • Item# 4HU84
  • Mfr. Model# 4HU84
  • Catalog Page# 3269
  • UNSPSC# 40151517
1 HP Manual Submersible Sewage Pump, 460 Voltage close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $1,013.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 89.9 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This pump handles solids-laden wastewater in dewatering, effluent waste handling, onsite wastewater treatment, and septic or municipal sewer system pumping applications.

View More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Manual
  • HP 1
  • Switch Type None
  • Base Material 303 Stainless Steel
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 460
  • Phase 3
  • Amps 3.7
  • Height 19-1/16"
  • Diameter 12-5/8"
  • Cord Length 20 ft.
  • Max. Dia. Solids 2"
  • GPM of Water @ 20 Ft. of Head 135
  • GPM of Water @ 25 Ft. of Head 117
  • GPM of Water @ 30 Ft. of Head 100
  • GPM of Water @ 40 Ft. of Head 70
  • GPM of Water @ 50 Ft. of Head 17
  • Max. Head 52 ft.
  • Thermal Protection No
  • Motor Type Hermetically Sealed/Oil Filled
  • Bearing Type Dual Ball
  • Shaft Seal Silicon Carbide
  • Agency Compliance CSA
  • Discharge NPT 2"
  • Max. Liquid Temp. 104 Degrees F
  • Motor RPM 3450
Megaphone How can we improve our Technical Specifications?

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.