Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

TM
DAYTON

4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 70 GPM of Water @ 15 Ft. of Head

  • Item# 3BB87
  • Mfr. Model# 3BB87
  • Catalog Page# 3269
  • UNSPSC# 40151517
4/10 HP Automatic Submersible Sewage Pump, 115 Voltage, 70 GPM of Water @ 15 Ft. of Head close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $448.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 56.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Submersible Sewage pumps are designed to remove sewage wastewater from a residential home or commercial office. Dayton submersible ejectors are self-contained and recommended for use in a sump or basin, where they should be vented in accordance with local plumbing codes. They are designed to pump effluent or wastewater, nonexplosive and noncorrosive liquids, and shall not be installed in locations classified as hazardous in accordance with the United Stated Electrical Code (NEC), ANSI/NFPA 70. Never install the pump in a trench, ditch, or hole with a dirt bottom; the legs will sink into the dirt and suction will become plugged. These pumps are designed to pass the typical suspended solids associated with sewage wastewater. Sewage pumps typically operate intermittently and automatically with a float switch and can accommodate solids up to 2” in diameter.

View More

Technical Specs

  • Item Submersible Sewage Pump
  • Pump Type Automatic
  • HP 4/10
  • Switch Type Tether
  • Base Material 303 Stainless Steel
  • Housing Material Cast Iron
  • Impeller Material Cast Iron
  • Voltage 115
  • Phase 1
  • Amps 12
  • Height 16-3/4"
  • Diameter 10-3/4"
  • Cord Length 20 ft.
  • Max. Dia. Solids 2"
  • GPM of Water @ 5 Ft. of Head 115
  • GPM of Water @ 10 Ft. of Head 95
  • GPM of Water @ 15 Ft. of Head 70
  • GPM of Water @ 20 Ft. of Head 37
  • GPM of Water @ 25 Ft. of Head 5
  • Max. Head 25.5 ft.
  • Shaft Seal Silicon Carbide
  • Discharge NPT 2"
  • Max. Liquid Temp. 77 Degrees F
  • Motor RPM 1750
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (1-800-472-4643)

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.