C3
DAYTON

Student Desk Mover, Cap 200 Lb, 46x26

  • Item # 30F043
  • My Part #
  • Mfr. Model # 30F043
  • Catalog Page # N/A
  • UNSPSC # 56121302
Student Desk Mover, Cap 200 Lb, 46x26 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $158.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 27.29 lbs.
Country of Origin Taiwan Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Steel mover has nonskid, vinyl-coated lift fork for moving small furniture. Adjustable fingertip control automatically locks into position. Includes two 8"-dia. rubber wheels.

View More

Technical Specs

  • Item Student Desk Mover
  • Load Capacity 200 lb.
  • Overall Width 26"
  • Material Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Alternate Search Terms

Customer Reviews


Student Desk Mover,Cap 200 Lb,46x26 is rated 1.0 out of 5 by 1.
Rated 1 out of 5 by from We have several of the Model # 30F043 and UNSPSC # 56121302. This is a Student Desk Movers. It looks good but is expensive for a throw away device. Granger does not support it with parts. There is a spring on the sliding collar that really isn't a spring. It is only metal and when it bends it will not return to place tension on the square tubing and hold the fork collar in place. It will slip down unexpectedly. Users are constantly having to pull it up underneath the chairs. Grainger suggested that I make something myself to repair it. watch your hands.
Date published: 2018-04-30
  • y_2018, m_9, d_21, h_17
  • bvseo_bulk, prod_bvrr, vn_bulk_2.0.8
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_1
  • loc_en_US, sid_30F043, prod, sort_[SortEntry(order=SUBMISSION_TIME, direction=DESCENDING), SortEntry(order=FEATURED, direction=DESCENDING)]
  • clientName_grainger

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.