Skip Content

ST
DAYTON

Bagged Upright Vacuum with 10" Cleaning Path, 55 cfm, Standard Filter Type, 7 Amps

  • Item # 2YMT8
  • My Part #
  • Mfr. Model # 2YMT8
  • Catalog Page # 1567
  • UNSPSC # 47121602
Stick Vacuum,Air Flow 55 cfm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $115.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 12.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

3-in-1 vacuum functions as a stick vac, handheld vac, and shoulder vac. Designed for dry cleaning of bare or carpeted floors. Disposable filter bag improves indoor air quality and reduces loss of suction power.

View More

Technical Specs

  • Item Upright Vacuum
  • Amps 7
  • Cleaning Path 10"
  • Filter Type Standard
  • Vacuum Filter Bag
  • Vacuum Bag Type Bagged
  • Power Cord Length 20 ft.
  • Voltage 120
  • Net Weight 6 lb.
  • Sound Level dBA Not Rated
  • Air Flow 55 cfm
  • Handle Lightweight Aluminum with Poly Grip
  • Includes Cord Wrap, 4 ft. x 1 1/4" Hose, (2) Poly Extension Wands, Bare and Carpet Floor Selector Nozzle, Utility Nozzle, Crevice Tool, Dusting Brush, Shoulder Strap
  • Standards cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.