DV
DAYTON

Wall Mount Bracket, Steel For Use With 26ZT50-26ZT69, Silver

  • Item # 26ZT48
  • My Part #
  • Mfr. Model # 26ZT48
  • Catalog Page # 279
  • UNSPSC # 39112001
Wall Mount Bracket, Steel For Use With 26ZT50-26ZT69, Silver close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Product Details

This Tower Light Mount can be used to help create custom tower lights for indicating the status of machines and processes in industrial applications. Lights available separately.

View More

Technical Specs

  • Tower Light Mounting Style Bracket
  • Body Color Silver
  • For Use With 26ZT50-26ZT69
  • Housing Material Steel
  • Length 4"
  • Width 3-3/20"
  • Height 1-3/5"
  • Item Wall Mount Bracket, Steel
How can we improve our Technical Specifications?

Compliance and Restrictions


  • Cancer and Reproductive Harm - www.P65Warnings.ca.gov